Shop All Security Seals
Tydenbrooks
All Seal, 8" L, Blue, 6 Lb, PK1000
Mfr # 32531081-03
Zoro # G910802180
product price: $152.99
/pk 1000, $0.15/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Security Seal Type Pull-Tight Seals
- Security Seal Primary Application EMS Equipment, Hospital Equipment, Inflight Service Equipment, Pharmacy Boxes and Cabinets
- Breaking Strength 6 lb
- Tool Required Not Required
- Strap Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tydenbrooks
- MFR # 32531081-03
- Zoro # G910802180
- Country of Origin United States
- Category Security Seals
Dimensions
Strap Length | 5 in |
Hasp Width | 3/4 in |
Width | 3/4 in |
Length | 8 in |
Hasp Length | 1 3/8 in |
Strap Width | 1/8 in |
Description
Pull-Tight Seals, Polypropylene, Blue, Marking Parameters Consecutive Numbering, SEALED, Strap Length 5 in, Strap Width 1/8 in, Breaking Strength 6 lb, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Colored Extended Core Bundling Film, 80 Gauge, 3" x 1000', Blue, 18/Case (TNBEC303BLUE)
- SANFORD Sharpie® Paint Marker, Oil-Based, Medium, Red Ink, 1 Each (35550)
- SMEAD Folder, Ltr, 1/3, Asmt Pk (SMD11953)
- MASTERVISION 24"x36" In-Out Planning Dry Erase Board (GA01110830)
- TYDENBROOKS EZ Loc Zinc Cable Seal, 13", 6 Digits, PK250 (SCEZ181277HS)
- TYDENBROOKS Tug-Tight Seal, 12", Yellow, 40 Lb, PK1000 (32011121-06)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 3/16", Laser Marked, Blue, PK200 (1061008)
- TYDENBROOKS Adjustable Plastic Equilok Seal, 7" L, Red, 7 Digits, PK100 (V32541073-01-GRAI)
- TYDENBROOKS EZ Loc Plus ABS/Zinc Cable Seal, Black, 12" L, PK100 (V47140121-08-GRAI)
- TYDENBROOKS Padlock Seal, Plastic with Wire Hasp, HDPE, PK100 (1069498)
- JJ KELLER Security Bolt Seal 3 3/16"Strap L, Wht (61562)
- Tydenbrooks Security Seals