Shop All Security Seals
Tydenbrooks
Adjustable Pull Tight Seal, Hot Stamp Type, PK50
Mfr # V32011181-04-GRAI
Zoro # G1725302
original price:
$10.37
24% off
new price: $7.85
/pk 50, $0.16/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Pull-Tight Seals
- Security Seal Primary Application Container Seals, Rail Cars, Truck Trailers, Truck Seals
- Security Seal Primary Material Polypropylene
- Primary Color Orange
- Useable Length 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tydenbrooks
- MFR # V32011181-04-GRAI
- Zoro # G1725302
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 15 in |
Wire Length | 18 in |
Security Seal Flag Dimensions | 1 1/2 in H x 1 1/4 in W |
Cable Dia. | 9/64 in |
Strap Length | 15 in |
Strap Width | 1/8 in |
Flag Height | 1 1/2 in |
Flag Width | 1 1/4 in |
Description
Pull-Tight Seals, Plastic, Orange, Marking Parameters Consecutive Numbering, SEALED, Strap Length 15 in, Strap Width 1/8 in, Breaking Strength 40 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILDCRAFT Traditional Play Kitchen Corner Connector, 24-5/8 x 24-5/8 Inches (230987)
- SWINGLINE Easy Touch 3-7 Hole Punch, 9/32", Black (A7074150E)
- CANON Photo Paper Plus Glossy II, 10.6 mil, 8.5 x 11, Glossy White, 20PK (1432C003)
- GOODWRAPPERS Hand Stretch Wrap 12-13/16" x 1476 ft., Blown Style, Clear (PVT047128GR)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, Laser Marked, PK200 (V52021000-10-GRAI)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, 4-3/8" x 5/16", ABS, White, PK250 (1061067)
- TYDENBROOKS Tug-Tight Seal, 15", Yellow, 40 Lb, PK1000 (32011151-06)
- TYDENBROOKS Tug-Tight Seal, 15", Blue, 40 Lb, PK1000 (32011151-03)
- TYDENBROOKS Truck Seals, Yellow, HDPE, PK1000 (30035B00-06)
- TYDENBROOKS Tug-Tight Seal, 12", Green, 40 Lb, PK1000 (32011121-02)
- BRADY Padlock Plastic Seals, Red, 100PK (95173)
- Tydenbrooks Security Seals