Shop All Security Seals
This Product is Discontinued
Tydenbrooks
Adjustable Pull Tight Seal, Hot Stamp Type, PK50 (Discontinued)
Mfr # V32011151-03-GRAI
Zoro # G1725180
This Product is Discontinued
Key Features
- Security Seal Type Pull-Tight Seals
- Security Seal Primary Application Container Seals, Rail Cars, Truck Trailers, Truck Seals
- Security Seal Primary Material Polypropylene
- Primary Color Blue
- Useable Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tydenbrooks
- MFR # V32011151-03-GRAI
- Zoro # G1725180
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 12 in |
Wire Length | 15 in |
Security Seal Flag Dimensions | 1 1/2 in H x 1 1/4 in W |
Cable Dia. | 9/64 in |
Flag Height | 1 1/2 in |
Strap Width | 1/8 in |
Flag Width | 1 1/4 in |
Strap Length | 12 in |
Description
Pull-Tight Seals, Plastic, Blue, Marking Parameters Consecutive Numbering, SEALED, Strap Length 12 in, Strap Width 1/8 in, Breaking Strength 40 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.