Shop All Security Seals
Tydenbrooks
Adjustable Pull Tight Seal, Hot Stamp Type, PK50
Mfr # V32011091-06-GRAI
Zoro # G1724919
$7.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Security Seal Type Pull Tight Seals
- Security Seal Primary Application Container Seals, Rail Cars, Truck Seals
- Security Seal Primary Material Polypropylene
- Primary Color Yellow
- Useable Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tydenbrooks
- MFR # V32011091-06-GRAI
- Zoro # G1724919
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 6 in |
Security Seal Flag Dimensions | 1-1/2 in H x 1-1/4 in W |
Wire Length | 9 in |
Cable Dia. | 9/64 in |
Details
Security Seal Type | Pull Tight Seals |
Security Seal Primary Application | Container Seals, Rail Cars, Truck Seals |
Security Seal Primary Material | Polypropylene |
Primary Color | Yellow |
Breaking Strength | 40 lb |
Security Seal Marking Type | Hot Stamp |
Tool Required | Removal |
Number of Digits | 7 |
Legend | Sealed |
Standards | ISO 9001 |
Barcoding | No |
Thickness | 9/64 in |
Item | Truck Seal |
Tearaway Option | No |
Imprinting | 3 Lines of 8 Characters Each |
Marking Parameters | Sequential Numbers |
Marking Type | Hot Stamped |
Cable Type | Adjustable |
Description
Pull-Tight Seals, Marking Parameters Sequential Numbers, Breaking Strength 40 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROARING SPRING Lab Notebooks, 11"x9", 50 sets Yellow/White (77647)
- STOREX Wall File, Smoke, PK3 (70246U06C)
- SAFCO Mail Station Riser (7752GR)
- SAUNDERS RediRite ™ 8-1/2" x 11" Redi-Rite Aluminum Storage Clipboard 1-1/2", Silver (11017)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 3/16", Laser Marked, PK200 (V46030121-02-GRAI)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Red, PK200 (1061003)
- TYDENBROOKS Tug-Tight Seal, 15", Orange, 40 Lb, PK1000 (32011151-04)
- TYDENBROOKS EZ Loc Zinc Cable Seal, 13", 6 Digits, PK250 (SCEZ181277HS)
- TYDENBROOKS Adjustable Pull Tight Seal, 9-1/4" L, 7 Digits, PK100 (V33042520-01-GRAI)
- TYDENBROOKS Tug-Tight Seal, 9", Orange, 40 Lb, Pk1000 (32011091-04)
- GLOBAL INDUSTRIAL Adjustable Plastic Truck Seal, 9L, Red, 100PK (670479RD)
- Tydenbrooks Security Seals