Shop All Security Seals
This Product is Discontinued
Tydenbrooks
Adjustable Pull Tight Seal, Hot Stamp Type, PK50 (Discontinued)
Mfr # V32011091-03-GRAI
Zoro # G1724891
This Product is Discontinued
Key Features
- Security Seal Type Adjustable Length Seals
- Security Seal Primary Application Container Seals, Rail Cars, Truck Seals
- Security Seal Primary Material Polypropylene
- Primary Color Blue
- Useable Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tydenbrooks
- MFR # V32011091-03-GRAI
- Zoro # G1724891
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 6 in |
Wire Length | 9 in |
Cable Dia. | 9/64 in |
Security Seal Flag Dimensions | 1-1/2 in H x 1-1/4 in W |
Details
Security Seal Type | Adjustable Length Seals |
Security Seal Primary Application | Container Seals, Rail Cars, Truck Seals |
Security Seal Primary Material | Polypropylene |
Primary Color | Blue |
Breaking Strength | 40 lb |
Security Seal Marking Type | Hot Stamp |
Tool Required | Removal |
Number of Digits | 7 |
Tearaway Option | No |
Barcoding | No |
Item | Truck Seal |
Imprinting | 3 Lines of 8 Characters Each |
Thickness | 9/64 in |
Standards | ISO 9001 |
Marking Parameters | Sequential Numbers |
Legend | Sealed |
Marking Type | Hot Stamped |
Description
Adjustable Length Seals, Marking Parameters Sequential Numbers, Breaking Strength 40 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.