Shop All Security Seals
Tydenbrooks
Adjustable Pull Tight Seal, Blue, 7 Digits, PK100
Mfr # V33042520-03-GRAI
Zoro # G6396218
product price: $28.65
/pk 100, $0.29/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Adjustable Length Seals
- Security Seal Primary Application Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves
- Security Seal Primary Material Polyethylene
- Primary Color Blue
- Useable Length 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tydenbrooks
- MFR # V33042520-03-GRAI
- Zoro # G6396218
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 7 1/2 in |
Imprint Area Height | 1" |
Cable Dia. | 3/64 in |
Length | 9-1/4" |
Imprint Area Width | 1" |
Security Seal Flag Dimensions | 1 in H x 1 in W |
Description
Adjustable Length Seals, Marking Parameters Random Numbers, Breaking Strength 112 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Expandable File A-Z 12 x 10", 21 Pocket, Width: 15" (70430)
- AVERY DENNISON Avery, CUSTOMIZABLE TOC READY INDEX MULTICOLOR DIVIDERS, 8-TAB, LETTER (11163)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 7", Kraft, 25/Bundle (22XK17)
- ROLODEX Mesh Deep Drawer Organizer (22131)
- TYDENBROOKS Tug-Tight Seal, 12", Blue, 40 Lb, PK1000 (32011121-03)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Red, PK200 (1061003)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Laser Marked, Blue, PK200 (1061004)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, Laser Marked, Yellow, PK200 (1061065)
- TYDENBROOKS Truck Seals, Red, HDPE, PK1000 (30035B00-01)
- TYDENBROOKS Tote Seal, 5" L, Red, 7 Digits, 35 Lb, PK1000 (30535011-01)
- UNIVERSEAL Pull-Tight Seals, Yellow, Plastic, PK100 (UPULL-HD 12 YELLOW100)
- Tydenbrooks Security Seals