Shop All Security Seals
Tydenbrooks
Adjustable Pull Tight Seal, 8-3/4" L, 7 Digits, PK100
Mfr # V33040420-01-GRAI
Zoro # G6396245
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Adjustable Length Seals
- Security Seal Primary Application Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves
- Security Seal Primary Material Polyethylene
- Primary Color Red
- Useable Length 8 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tydenbrooks
- MFR # V33040420-01-GRAI
- Zoro # G6396245
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 8 3/4 in |
Security Seal Flag Dimensions | 1 in H x 1 in W |
Imprint Area Height | 1" |
Imprint Area Width | 1" |
Length | 8-3/4" |
Cable Dia. | 3/64 in |
Description
Adjustable Length Seals, Marking Parameters Random Numbers, Breaking Strength 112 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Toner 069, 1,900 Page-Yield, Magenta (5092C001)
- ZORO SELECT Flat Corrugated Boxes, 22" x 22" x 8", Kraft, 15/Bundle (11A624)
- BROTHER Cartridge, Tape, 1/2""-Bk/Cl (BRTTZE131)
- 3M COMMERCIAL Scissors, Scotch, Precision (1447)
- TYDENBROOKS Adjustable Pull Tight Seal, 18 Inch Length, HDPE, PK50 (1042901)
- TYDENBROOKS Padlock Seals, Green, Polypropylene, PK1000 (6320000-2)
- TYDENBROOKS Tug-Tight Seal, 18", Red, 40 Lb, PK1000 (32011181-01)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Laser Marked, PK200 (V46010121-02-GRAI)
- TYDENBROOKS Tug-Tight Seal, 9", Green, 40 Lb, PK1000 (32011091-02)
- TYDENBROOKS Tug-Tight Seal, 15", Orange, 40 Lb, PK1000 (32011151-04)
- UNIVERSEAL Pull-Tight Seals, Yellow, Plastic, PK100 (UPULL-MD T/A YELLOW100)
- Tydenbrooks Protective Packaging