Shop All Security Seals
Tydenbrooks
Adjustable Pull Tight Seal, 18 Inch Length, HDPE, PK50
Mfr # 1042901
Zoro # G2579026
original price:
$14.55
14% off
new price: $12.45
/pk 50, $0.25/ea
$12.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Security Seal Type Pull-Tight Seals
- Security Seal Primary Application General Purpose
- Security Seal Primary Material High Density Polyethylene
- Primary Color Green
- Useable Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tydenbrooks
- MFR # 1042901
- Zoro # G2579026
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 18 in |
Length | 18 |
Operational Length | 15" |
Imprint Area Width | 1" |
Imprint Area Height | 1" |
Wire Length | 1 1/8 in |
Security Seal Flag Dimensions | 1 31/64 in H x 1 1/8 in W |
Flag Width | 1 1/8 in |
Width | 1-1/8 |
Strap Width | 1/8 in |
Flag Height | 1 1/2 in |
Strap Length | 18 in |
Description
Pull-Tight Seals, Plastic, Green, Marking Parameters Consecutive Numbering, SEALED, Strap Length 18 in, Strap Width 1/8 in, Breaking Strength 40 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.R. MOON PENCIL CO Try Rex® Pencil, Intermediate Without Eraser, 12 Per Pack, PK3 (B23)
- CLAIRE CHASE Claire Chase 258E-black New Rolling Computer Brief - Black (844739030934)
- TREND Ham It Up/Ham Scented Stickers, 144PK (T83609)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Black/Yellow (TZeS641)
- TYDENBROOKS Adjustable Pull Tight Seal, 8-3/4" L, 7 Digits, PK100 (V33040420-01-GRAI)
- TYDENBROOKS X-Strap, Fixed Length Truck Seal, 12" L, Blue, 7 Digits, PK50 (V30521121-03-GRAI)
- TYDENBROOKS Adjustable Plastic Equilok Seal, 7", HDPE, Blue, 7 Digits, PK100 (V32541073-03-GRAI)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 3/16", Laser Marked, PK200 (V46030121-08-GRAI)
- TYDENBROOKS Truck Seals, Red, HDPE, PK1000 (30035B00-01)
- TYDENBROOKS Adjustable Pull Tight Seal, 9-1/4" L, 7 Digits, PK100 (V33042520-01-GRAI)
- UNIVERSEAL Pull-Tight Seals, White, Plastic, PK100 (UPULL-HD 18 WHITE100)
- Tydenbrooks Protective Packaging