Shop All Security Seals
This Product is Discontinued
Tydenbrooks
Adjustable Pull Tight Seal, 18 Inch Length, HDPE, PK50 (Discontinued)
Mfr # 1042900
Zoro # G3049846
This Product is Discontinued
Key Features
- Security Seal Type Pull-Tight Seals
- Security Seal Primary Application General Purpose
- Security Seal Primary Material High Density Polyethylene
- Primary Color Blue
- Useable Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tydenbrooks
- MFR # 1042900
- Zoro # G3049846
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 18 in |
Wire Length | 1 1/8 in |
Imprint Area Width | 1" |
Security Seal Flag Dimensions | 1 31/64 in H x 1 1/8 in W |
Operational Length | 15" |
Imprint Area Height | 1" |
Length | 18 |
Strap Length | 18 in |
Flag Width | 1 1/8 in |
Flag Height | 1 1/2 in |
Strap Width | 1/8 in |
Width | 1-1/8 |
Description
Pull-Tight Seals, Plastic, Blue, Marking Parameters Consecutive Numbering, SEALED, Strap Length 18 in, Strap Width 1/8 in, Breaking Strength 40 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.