Shop All Security Seals
This Product is Discontinued
Tydenbrooks
Adjustable Plastic Pull Tight Seal, 8", HDPE, Red, PK100 (Discontinued)
Mfr # 1061055
Zoro # G5033901
This Product is Discontinued
Key Features
- Security Seal Type Pull-Tight Seals
- Security Seal Primary Application General Purpose
- Security Seal Primary Material High Density Polyethylene
- Primary Color Red
- Useable Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tydenbrooks
- MFR # 1061055
- Zoro # G5033901
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 5 in |
Imprint Area Width | 9/16" |
Length | 8 |
Imprint Area Height | 1" |
Security Seal Flag Dimensions | 1 25/64 in H x 23/32 in W |
Wire Length | 3/4 in |
Width | 0.76 |
Flag Height | 1 3/8 in |
Strap Width | 1/8 in |
Strap Length | 5 in |
Flag Width | 3/4 in |
Description
Pull-Tight Seals, Plastic, Red, Marking Parameters Consecutive Numbering, SEALED, Strap Length 5 in, Strap Width 1/8 in, Breaking Strength 6 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.