Shop All Security Seals
Tydenbrooks
Adjustable High Strength, Secure Grip Seal, 7", Blue, 7 Digits, PK100
Mfr # V9291107-3-GRAI
Zoro # G6212949
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Pull Tight Seals
- Security Seal Primary Application Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves
- Security Seal Primary Material Polypropylene
- Primary Color Blue
- Useable Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tydenbrooks
- MFR # V9291107-3-GRAI
- Zoro # G6212949
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 7 in |
Imprint Area Height | 1" |
Cable Dia. | 3/64 in |
Security Seal Flag Dimensions | 2 in H x 25/32 in W |
Length | 7" |
Imprint Area Width | 1" |
Description
Pull-Tight Seals, Marking Parameters Random Numbers, Breaking Strength 112 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PACKAGING WHOLESALERS Manila Shipping Tags, Pre Wired, 10 Pt., #4, 4-1/4"L x 2-1/8"W, 1000/Pack (G30043)
- UNIVERSAL ONE Staples, Chisel Point Strip, 1/4inL, PK5000 (UNV79000)
- PAC STRAPPING PRODUCTS Strapping Machine, Table Top, Semiautomatc (PSM1412-IC3A)
- LORELL Natural Cork Rolls, Brown Cork Surface (LLR84173)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 1/8", Laser Marked, Blue, PK200 (1061006)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, 4-3/8" x 5/16", ABS, White, PK250 (1061067)
- TYDENBROOKS Tug-Tight Seal, 15", Yellow, 40 Lb, PK1000 (32011151-06)
- TYDENBROOKS EZ Loc Zinc Cable Seal, Laser Marked Type, PK100 (VCEZ1812YELLRELSTG-GRAI)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, 4-3/8" x 5/16", ABS, Yellow, PK100 (V9254095L-6-GRAI)
- TYDENBROOKS Truck Seals, Red, HDPE, PK1000 (30035B00-01)
- TYDENBROOKS Adjustable Plastic Equilok Seal, 7" L, Red, 7 Digits, PK100 (V32541073-01-GRAI)
- Tydenbrooks Security Seals