Shop All Security Seals
Tydenbrooks
Adjustable High Strength, Secure Grip Seal, 7", 7 Digits, PK100
Mfr # V9291107-2-GRAI
Zoro # G6212930
product price: $17.69
/pk 100, $0.18/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Pull Tight Seals
- Security Seal Primary Application Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves
- Security Seal Primary Material Polypropylene
- Primary Color Green
- Useable Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tydenbrooks
- MFR # V9291107-2-GRAI
- Zoro # G6212930
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 7 in |
Cable Dia. | 3/64 in |
Imprint Area Height | 1" |
Security Seal Flag Dimensions | 2 in H x 25/32 in W |
Imprint Area Width | 1" |
Length | 7" |
Description
Pull-Tight Seals, Marking Parameters Random Numbers, Breaking Strength 112 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Pen, Gel, Uni, Impact, Rt, Be, PK12 (UBC65871DZ)
- SCOTCH Pouch, Thermal, 5mm, Clear, PK100 (TP5851100)
- GONGE Balance Plastic Hemisphere, Set of 6 (G2128)
- BROTHER Tape, Indust, Tz , 1" (BRTTZES251)
- TYDENBROOKS Tug-Tight Seal, 15", Yellow, 40 Lb, PK1000 (32011151-06)
- TYDENBROOKS Tote Seal, 5" L, Red, 7 Digits, 35 Lb, PK1000 (30535011-01)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 3/16", Laser Marked, Blue, PK200 (1061008)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 1/8", Laser Marked, Blue, PK200 (1061006)
- TYDENBROOKS EZ Loc Zinc Cable Seal, 13", 6 Digits, PK250 (SCEZ181277HS)
- TYDENBROOKS EZ Loc Zinc Cable Seal, Laser Marked Type, PK100 (VCEZ1812YELLRELSTG-GRAI)
- POLAR PLUS Security Truck Seals, MMH, Red, PK1000 (STO-C9152M)
- Tydenbrooks Security Seals