Shop All Security Seals
Tydenbrooks
Adjustable High Strength, Secure Grip Seal, 11"L, Red, 7 Digits, PK100
Mfr # V9291111-1-GRAI
Zoro # G6212985
original price:
$30.75
14% off
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Pull Tight Seals
- Security Seal Primary Application Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves
- Security Seal Primary Material Polypropylene
- Primary Color Red
- Useable Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tydenbrooks
- MFR # V9291111-1-GRAI
- Zoro # G6212985
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 11 in |
Security Seal Flag Dimensions | 2 in H x 25/32 in W |
Length | 11" |
Imprint Area Height | 1" |
Cable Dia. | 3/64 in |
Imprint Area Width | 1" |
Operational Length | 9" |
Description
Pull-Tight Seals, Marking Parameters Random Numbers, Breaking Strength 112 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMSONITE Portfolio, w/ Writing Pad, 3/4"Wx9-3/4"Lx12-1/2"H, Black (SML1164641041)
- PARTNERS BRAND 52" x 60" Flat Poly Bags, 4 mil, Clear, PK 25 (PB1341)
- SEALER SALES 40 in. FS-Series Long Hand Sealer w/ 2.8mm Seal Width (FS-1000H)
- UNIVERSAL Envelope, 9 x 12, White, PK250 (UNV44104)
- TYDENBROOKS Truck Seals, Red, HDPE, PK1000 (30035B00-01)
- TYDENBROOKS Tug-Tight Seal, 12", Green, 40 Lb, PK1000 (32011121-02)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, Laser Marked, Yellow, PK200 (1061065)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 3/16", Laser Marked, Red, PK200 (1061007)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Laser Marked, Blue, PK200 (1061004)
- TYDENBROOKS Tug-Tight Seal, 15", Orange, 40 Lb, PK1000 (32011151-04)
- BRADY Padlock Seal, Polypropylene, PK100 (95171)
- Tydenbrooks Security Seals