Shop All Security Seals
Tydenbrooks
Adjustable High Strength, Secure Grip Seal, 11", 7 Digits, PK100
Mfr # V9291111-2-GRAI
Zoro # G6212967
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Pull Tight Seals
- Security Seal Primary Application Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves
- Security Seal Primary Material Polypropylene
- Primary Color Green
- Useable Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tydenbrooks
- MFR # V9291111-2-GRAI
- Zoro # G6212967
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 11 in |
Operational Length | 9" |
Length | 11" |
Imprint Area Height | 1" |
Imprint Area Width | 1" |
Cable Dia. | 3/64 in |
Security Seal Flag Dimensions | 2 in H x 25/32 in W |
Description
Pull-Tight Seals, Marking Parameters Random Numbers, Breaking Strength 112 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMK Diamond Visions Toys Butterfly Net (06-2407)
- VON KLAUS 5.5in Lister Bandage Scissors, Von Klaus German Surgical Steel (VK140-2514)
- PILOT VBall Liquid Ink Roller Ball Pen, Extra Fine 0.5 mm, Black PK12 (PIL35200)
- PIXICADE Mobile Game Maker Video Game (PXC01106)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, Laser Marked Type, PK200 (V46020121-02-GRAI)
- TYDENBROOKS Padlock Seals, 100 Lb, Green, PK1000 (6170000-2)
- TYDENBROOKS Security Seal Wire, 500 ft. (V9994550-GRAI)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Laser Marked, Blue, PK200 (1061004)
- TYDENBROOKS Guard Lock Metal Truck Seal, 8-3/4", Steel, PK1000 (1063270)
- TYDENBROOKS Adjustable HDPE Plastic Equilok Seal, 7", White, 7 Digits, PK100 (V32541073-10-GRAI)
- UNIVERSEAL Padlock Seal 3-1/4" x 3/64", Acrylic, Blue, Pk50 (UPAD-PC BLUE50)
- Tydenbrooks Protective Packaging