Shop All Security Seals
Tydenbrooks
Adjustable HDPE Plastic Equilok Seal, 7", White, 7 Digits, PK100
Mfr # V32541073-10-GRAI
Zoro # G6213061
original price:
$18.09
9% off
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Pull Tight Seals
- Security Seal Primary Application Bulk Tanker, Cabinet, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves
- Security Seal Primary Material High Density Polyethylene
- Primary Color White
- Useable Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tydenbrooks
- MFR # V32541073-10-GRAI
- Zoro # G6213061
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 4 1/2 in |
Cable Dia. | 3/64 in |
Security Seal Flag Dimensions | 1-19/64 in H x 53/64 in W |
Length | 7" |
Details
Security Seal Type | Pull Tight Seals |
Security Seal Primary Application | Bulk Tanker, Cabinet, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves |
Security Seal Primary Material | High Density Polyethylene |
Primary Color | White |
Breaking Strength | 15 lb |
Security Seal Marking Type | Laser Marked |
Tool Required | Not Required |
Marking Parameters | Random Numbers |
Imprinting | None |
Material | Polypropylene |
Number of Digits | 7 |
Item | Equilok Seal |
Standards | ISO 9001 |
Primary Application | Cabinets, Totes Boxes, ATM Boxes, Tanker Valves, Hatches |
Thickness | 3/64 in |
Color | White |
Tearaway Option | No |
Barcoding | No |
Legend | Seal |
Marking Type | Laser Marked |
Description
Pull-Tight Seals, Marking Parameters Random Numbers, Breaking Strength 15 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Hair Stylist Role Play Costume Set (4847)
- QUARTET Bulletin Board Display Rail, 24 In (2004)
- CRESCENT WISS 8-1/8" Industrial Inlaid® Shears (28N)
- C-LINE PRODUCTS Holder, Shop Ticket, Neon, 9x12, Asst, PK25 (43910)
- TYDENBROOKS X-Strap, Fixed Length Truck Seal, 12" L, Blue, 7 Digits, PK50 (V30521121-03-GRAI)
- TYDENBROOKS Padlock Seals, 100 Lb, Green, PK1000 (6170000-2)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 1/8", Laser Marked, Blue, PK200 (1061006)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, Laser Marked Type, PK200 (V46020121-08-GRAI)
- TYDENBROOKS Tyden Ball Seal, 8-1/2", Steel, PK50 (1056452)
- TYDENBROOKS Truck Seals, Red, HDPE, PK1000 (30035B00-01)
- HONEYWELL Replacement Tamper Seal (32-001017-0000)
- Tydenbrooks Protective Packaging