Shop All Security Seals
Tydenbrooks
Acrylic Body Wire Security Seal, Hot Stamp Type, PK100
Mfr # V7470801-27-GRAI
Zoro # G2480718
product price: $58.49
/pk 100, $0.58/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Cable Seals
- Security Seal Primary Application Container Seals, Rail Cars, Truck Trailers, Truck Seals
- Security Seal Primary Material Acrylic
- Primary Color Red
- Useable Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tydenbrooks
- MFR # V7470801-27-GRAI
- Zoro # G2480718
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 8 in |
Wire Length | 8 in |
Cable Dia. | 1/64 in |
Security Seal Flag Dimensions | 1 in H x 1/2 in W |
Lock Length | 8 in |
Wire Diameter | 1/64 in |
Cable Length | 12 in |
Cable Diameter | 0 in |
Lock Width | 15/16 in |
Description
Cable Seals, Acrylic, Red, Cable Length 12 in, Marking Parameters Consecutive Numbering, SEALED, Breaking Strength 35 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOLASTIC TEACHING RESOURCES Scholastic Daily Record Keeper, PK3 (SC-0590490680)
- BANKERS BOX Banker Box, Ltr, Wht/Blue, PK12 (00701)
- BOSTITCH Konnect Stackable Desk Organizer + Power Station, 4-Piece, White (KT2-BASEKIT1-WHT)
- BAUMGARTENS Paper Clips, Assorted Colors, Small, PK1000 (BAULP0200)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 3/16", Laser Marked, Blue, PK200 (1061008)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 1/8", Laser Marked, Blue, PK200 (1061006)
- TYDENBROOKS Tug-Tight Seal, 15", White, 40 Lb, PK1000 (32011151-10)
- TYDENBROOKS Tug-Tight Seal, 15", Red, 40 Lb, PK1000 (32011151-01)
- TYDENBROOKS X-Strap, Fixed Length Truck Seal, 12" L, 7 Digits, White, PK50 (V30521121-10-GRAI)
- TYDENBROOKS EZ Loc Zinc Cable Seal, Laser Marked Type, PK100 (VCEZ1812YELLRELSTG-GRAI)
- TYDENBROOKS Security Seal Wire, 500 ft. (V9994550-GRAI)
- Tydenbrooks Protective Packaging