Shop All Solar Panel Accessories
Tycon Systems
Wireless Remote Monitoring/Control Of Our Mppt Solar Controllers, Wifi
Mfr # TP-SC-WIFI
Zoro # G100717034
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.4m (56")
- Communication Distance <100m (300') with good LOS
- Standby Power Consumption 0.05W
- Dimensions 66 x 51 x 15.5mm (2.6 x 2 x 0.6")
- LED Function Power LED = Green = Power On Link LED = Blue Steady On, Flash Off every 5 sec - Connected Double Flash - Waiting for Network Configuration Continuous Flash - Trying to Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tycon Systems
- MFR # TP-SC-WIFI
- Zoro # G100717034
- UPC # 810017123414
- Country of Origin China
- Category Solar Panel Accessories
Dimensions
Cable Length | 1.4m (56") |
Dimensions | 66 x 51 x 15.5mm (2.6 x 2 x 0.6") |
Details
Item | Solar Charge Controller |
Communication Distance | <100m (300') with good LOS |
Standby Power Consumption | 0.05W |
LED Function | Power LED = Green = Power On Link LED = Blue Steady On, Flash Off every 5 sec - Connected Double Flash - Waiting for Network Configuration Continuous Flash - Trying to Connect |
RF Transmit Power | 14 ~ 20dBm |
Operating Temp / Humidity | -40°C to 80°C (-40°F to 176°F) / <90%RH |
Operating Power Consumption | 60mA, 0.2W |
Button Function | Reset - Press momentarily to restart the module Setup - Hold for 6 secs to reset network config |
Communication Mode | RS485 |
Input Voltage | 3.3V |
Environmental Protection | IP62 |
Certifications | CE |
Connector Type | RJ45 |
Communication Frequency | 802.11b/g/n 2.4GHz |
Description
WIFI adapter for TP-SC24-30N-MPPT, TP-SC24-60N-MPPT and TP-SC48-60P-MPPT. Works with Android and IOS SolarMate app.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Relay Socket, Elevator, Octal, 11 Pin (70-750E11-1)
- LEVITON DIMMER SWITCH TG SL DIMMER 600W GY (TSL06-1LG)
- PANDUIT Butt Splice Connector, 16 to 14 AWG, PK25 (BSH14-Q)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Blue, 0.0320" Diameter, PTFE, 600 Volts (20PTFESTRBLU100)
- TYCON SYSTEMS Remotepro, 25W, 170W Solar, 100Ah Batt, Mppt (RPS12/24M-100-170)
- TYCON SYSTEMS Remotepro, 8W, 30W Solar, 432W Batt, 12V 20A (RPPL12-36-35)
- TYCON SYSTEMS Rps1248-100-85 (RPS1248-100-85)
- TYCON SYSTEMS Remotepro, 8W, 30W Solar, 432W Batt, 24V Poe (RPPL2424-36-30)
- TYCON SYSTEMS Remotepro, 8W, 35W Solar, 432W Batt, 48V Poe (RPPL1248-36-35)
- TYCON SYSTEMS Large Steel Encl, Rack Mount, 24x24x16" (ENC-STL-24x24x16)
- GRAPE SOLAR Solar Charge Cntrllr, 60A, 150V DC, 24 V DC (GS-MPPT-ZENITH-60)
- Tycon Systems Solar Panel Accessories