Shop All Solar Panel Accessories
Tycon Systems
Usb Rs485 Adapter For Tp-Sc Mppt Ctrlr
Mfr # TP-SC-USB-RS485
Zoro # G300716981
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2m (6.5ft)
- Certifications CE
- Communication Mode RS485
- Connector Types RJ45 and USB Type A
- Input Voltage 5V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tycon Systems
- MFR # TP-SC-USB-RS485
- Zoro # G300716981
- UPC # 810017123407
- Country of Origin China
- Category Solar Panel Accessories
Dimensions
Cable Length | 2m (6.5ft) |
Details
Item | Solar Charge Controller |
Certifications | CE |
Communication Mode | RS485 |
Connector Types | RJ45 and USB Type A |
Input Voltage | 5V |
Operating Temp | -20°C to 50°C (-4°F to 122°F) |
Serial Baud Rate | 9600bps (Fixed) |
Description
USB to RS485 adapter for TP-SC24-30N-MPPT, TP-SC24-60N-MPPT and TP-SC48-60P-MPPT. Works with MyGreen PC App.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 7-13/32" L, 0.19" W, Red Plastic Cable Tie, Package quantity: 1000 (PLT2S-M2)
- RITTAL Combination Angle Kit, 4540000 (4540000)
- EATON Photoelectric Sensor, Cylinder, Reflective (E65-SMPR3-GLD)
- AC WORKS California Standard 50A 250V 3-Wire Locking Female Connector Assembly (CS8264)
- TYCON SYSTEMS Mppt Solar Chrg Ctrl, 12/24V 60A, 30A Load (TP-SC24-60N-MPPT)
- TYCON SYSTEMS Remotepro, 25W, 170W Solar, 100Ah Batt, Pwm (RPS12/24-100-170)
- TYCON SYSTEMS Remotepro, 8W, 30W Solar, 432W Batt, 24V Poe (RPPL2424-36-30)
- TYCON SYSTEMS Solar Mt, 1x 30-85W Panel, Side of Pole (TPSM-30-80-SP)
- TYCON SYSTEMS Solar Mt, 1x 5-10W Panel, Side of Pole (TPSM-5-10-SP)
- TYCON SYSTEMS Outdoor Aluminum Enclosure 12X14X15 (ENC-AL-12x14x15)
- VICTRON ENERGY BlueSolar MPPT 100/15 Retail (SCC010015200R)
- Tycon Systems Solar Panel Accessories