Shop All Uninterruptible Power Supplies (UPS)
Tycon Systems
Upspro, 48V 900W, 1400Ah Bat, Alum Encl
Mfr # UPAL48-14-900
Zoro # G300703127
product price: $10,151.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$10,151.99
Free 30-Day Returns
Key Features
- Input Voltage 120/240V AC
- Battery Type Valve Regulated, Sealed, Lead Acid, Pure Lead Carbon, AGM
- Battery Cable Fuse 40A 250V Blade Fuse
- Bulk Charge 57.6V
- Controller Self Consumption <1W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tycon Systems
- MFR # UPAL48-14-900
- Zoro # G300703127
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Maximum Solar Panel Size | 960W |
Details
Item | UPS System |
Input Voltage | 120/240V AC |
Battery Type | Valve Regulated, Sealed, Lead Acid, Pure Lead Carbon, AGM |
Battery Cable Fuse | 40A 250V Blade Fuse |
Bulk Charge | 57.6V |
Controller Self Consumption | <1W |
Enclosure Type | Ground Mount, Key Lock, Aluminum Diamond Plate |
Over-discharge recovery voltage | 50.4V |
Operating temperature | -40°C to +65°C (-40°F to 149°F) |
Maximum Charge Controller Load | 150W 48V outputs, 72W 24V outputs (overall total 222W) |
Certifications | Individual components used have CE Certifications. |
Over-discharge protection | 44V |
Battery Voltage (DC) | 48VDC |
Controller Type | 20A MPPT Solar Controller with 7 port GigE PoE Switch, 4 ports configurable as 802.3at or 24V Passive, 3 ports configurable as 24/48V Passive PoE, Aux port configurable as 24/48V 2.25A, Managed, Email Alerts, Data Logging, Remote Management |
Max Output Power | 900W |
Suggested Maximum Load | 750W |
Input Voltage (AC) | 120/240VAC, 50/60Hz, 5A Max. |
Float Charge | 55.2V |
Description
UPSPro 200W 17280VA, 24/48VDC Out, 7 GigE 802.3at/24V Pasv PoE Ports, 24/48V 2.25A Aux, 120/240VAC Input, Alum. Encl, 48V 1.4KAh Battery
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE Hand Tally Counter, 2Hx2W In, Silver (66222)
- POWER FIRST Remote Power Stake, 3 Outlet (21RJ31)
- DRYCONN Direct Bury-600 Wire Connector, PK100 (20235)
- GREENGATE Ceiling Pir 500 Sq Ft (OAC-P-0500)
- TYCON SYSTEMS Upspro, 12/24V 600W, 100W Bat, Polycarb (UPL12/24-100-600)
- TYCON SYSTEMS UPSPro, 12V 120W, 432W Batt, Polycarb (UPS-PL12-36-120)
- APC Line Interactive UPS, 70 VA, 6 Outlets, Out: 120V AC , In:120V AC (BR700G)
- APC APC SMC1500C 1500VA Smart UPS Sine Wave Battery Backup & Surge Protection (SMC1500C)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- PARALLAX POWER SUPPLY Low Converter Replacement (P2F-5355R)
- EATON UPS System, 1500 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S1500LCD)
- Tycon Systems Power Systems