Shop All Uninterruptible Power Supplies (UPS)
Tycon Systems
UPS System, Pole/Wall, , In:120/240V AC
Mfr # UPS-PL2448-36
Zoro # G500703132
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Pole/Wall
- Wattage 60 W
- Input Voltage 120/240V AC
- Battery Type Valve Regulated Sealed Lead Acid /Absorbent Glass Mat (AGM)
- Controller Self Consumption <0.5W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tycon Systems
- MFR # UPS-PL2448-36
- Zoro # G500703132
- UPC # 810017122653
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Mounting | Pole/Wall |
Wattage | 60 W |
Input Voltage | 120/240V AC |
Battery Type | Valve Regulated Sealed Lead Acid /Absorbent Glass Mat (AGM) |
Controller Self Consumption | <0.5W |
Maximum POE Input Voltage | 57V |
Operating temperature | -30°C to +60°C (-22°F to 140°F) |
Description
UPSPro, 60W 430VA Polycarbonate Enclosure, 36Ah Batt, 48V PoE, Solar Ready. 24hr backup @ 9W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, GDG Series, Time-Delay, 2A, 250V AC, 35A at 250V AC (GDG2)
- MONOPRICE T Adapter 8P8C - 1F/2F (7294)
- L.H. DOTTIE L.H. Dottie 3/8'' Two Hole Pipe Strap, 250PK (HW400)
- HALEX 26 AWG Wedge Clamp (51061)
- TYCON SYSTEMS UPS System, Pole, Out: 12/24V DC , In:120/240V AC (UPL12/24-100-600)
- TYCON SYSTEMS UPS System, Pole, , In:120/240V AC (UPS-PL12-36-120)
- INGRAM MICRO UPS System, 750VA, 10 Outlets, Desktop, , In:120V AC (UPS1DT750-1N)
- TRIPP LITE Internet Office UltraCompact Desktop Standby UPS, 10 Outlets, 550 VA, 420 J (INTERNET550U)
- VERTIV UPS System, 660VA, , In:120V AC (PST5-660MT120)
- SIEMENS UPS System, 208VA, 0 Outlets, DIN Rail, Out: 24V DC , In:24V DC (6EP1935-5PG01)
- APC Smart UPS, 3kVA, 3 Outlets, Rack, Out: 208V AC , In:208V (SRT3000RMXLT)
- Tycon Systems Uninterruptible Power Supplies (UPS)