Shop All Uninterruptible Power Supplies (UPS)
Tycon Systems
Upspro, 24V Poe, 36Ah Bat, Polycarb
Mfr # UPS-PL2424-36
Zoro # G000703137
product price: $563.99
/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Battery Type Valve Regulated Sealed Lead Acid /Absorbent Glass Mat (AGM)
- Maximum POE Input Voltage 57V
- Operating temperature -30°C to +60°C (-22°F to 140°F)
- Controller Self Consumption <0.5W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tycon Systems
- MFR # UPS-PL2424-36
- Zoro # G000703137
- UPC # 810017122639
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Battery Type | Valve Regulated Sealed Lead Acid /Absorbent Glass Mat (AGM) |
Maximum POE Input Voltage | 57V |
Operating temperature | -30°C to +60°C (-22°F to 140°F) |
Controller Self Consumption | <0.5W |
Description
UPSPro, 60W 430VA Polycarbonate Enclosure, 36Ah Batt, 24V PoE, Solar Ready. 24hr backup @ 9W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker Enclosure, E0, 125A, 120/240V, Main Lug, 1 Phase (E0204ML1125SCU)
- HUBBELL WIRING DEVICE-KELLEMS Round Box, White, PVC, Boxes (PDB12LF)
- PANDUIT Copper Mechanical lug, 1 Hole, 1 Barrel, Straight Fl, CS125-14SL-QY (CS125-14SL-QY)
- SIEMENS Circuit Breaker, 5SY4 Series 16A, 2 Pole, 400V AC, C Curve (5SY42167)
- TYCON SYSTEMS Upspro, 12/24V 600W, 100W Bat, Polycarb (UPL12/24-100-600)
- TRIPP LITE UPS System, 800 VA, 4 Outlets, Tower, Out: 220/230/240V AC , In:230V AC (OMNIVSINT800)
- TRIPP LITE 1500VA 900W UPS Battery Back U, OMNIVSX1500 (OMNIVSX1500)
- VERTIV Gxt5 8Kva 120/208V Ups (GXT5-8000MVRT6UXLN)
- TRIPP LITE UPS System, 1.3 kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMART1300LCDT)
- TRIPP LITE UPS System, 800 VA, 7 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (OMNIVS800)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- Tycon Systems Power Systems