Shop All Uninterruptible Power Supplies (UPS)
Tycon Systems
UPS System, Pole, , In:120/240V AC
Mfr # UPS-PL24-36-120
Zoro # G100703136
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Pole
- Wattage 120 W
- Input Voltage 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tycon Systems
- MFR # UPS-PL24-36-120
- Zoro # G100703136
- UPC # 810017122622
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Mounting | Pole |
Wattage | 120 W |
Input Voltage | 120/240V AC |
Description
UPS Pro, 100W 430VA 24VDC 20A Unregulated Output, 120/240VAC Input, Polycarbonate Enclosure, 36Ah Batt, Solar Ready.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Schedule 40 Conduit, 1-1/4 In., 10 ft. L (A52BC12)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug, 3P 15A 277V - NEMA L7-15P (YGA031)
- SIEMENS 18-25A Amp 15Hp Manual Starter (3RV2021-4DA10)
- TY-RAP 13.9" L Mountable Heavy Duty Cable Tie NAT PK 50 (TY537M)
- TYCON SYSTEMS UPS System, Pole, Out: 12/24V DC , In:120/240V AC (UPL12/24-100-600)
- TYCON SYSTEMS UPS System, Pole, , In:120/240V AC (UPS-PL12-36-120)
- TRIPP LITE UPS System, 2kVA, 7 Outlets, Rack, Out: 100/110/115/120/127V AC , In:100/115/120/127V AC (SU2200RTXLCD2U)
- APC Line Interactive UPS, 70VA, 6 Outlets, Tower, Out: 120V AC , In:120V AC (BR700G)
- APC Smart UPS, 3kVA, 8 Outlets, Rack, Out: 208/230V AC , In:208/230V AC (SRT3000RMXLW-IEC)
- TRIPP LITE UPS System, 1kVA, 6 Outlets, Rack, Out: 220/230/240V AC , In:230V AC (SMX1000RT2U)
- TRIPP LITE Line Interactive UPS, 750VA, 12 Outlets, Desktop/Wall, Out: 110/115/120V , In:120V AC (TRPINTERNET750U)
- Tycon Systems Uninterruptible Power Supplies (UPS)