Shop All Uninterruptible Power Supplies (UPS)
Tycon Systems
UPSPro, 12/48V 600W, 4800W Bat, LSteel Encl
Mfr # UPSTL12/48-400-600
Zoro # G4580380
product price: $3,285.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,285.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tycon Systems
- MFR # UPSTL12/48-400-600
- Zoro # G4580380
- UPC # 810017123063
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Description
UPSPro 600W 4800VA, 12/24/48VDC 20A Unreg Output, 120/240VAC Input, Large Steel Encl, 8x 12V50Ah AGM Batteries, Solar Ready.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM16E58)
- SQUARE D Operating Mechanism 600Vac 400Amp Nema (9421LL1)
- CALCONDUIT Elbow, 2 in., 22-1/2 Degree, GRC (876810)
- PANDUIT Quick-Build Starter Kit (QB-KIT2)
- TYCON SYSTEMS UPSPro, 12V 120W, 432W Batt, Polycarb (UPS-PL12-36-120)
- TYCON SYSTEMS Upspro, 12/24V 600W, 100W Bat, Polycarb (UPL12/24-100-600)
- TRIPP LITE UPS System, 350 VA, 6 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (BC350)
- TRIPP LITE UPS System, 1.5 kVA, 8 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (OMNIVS1500)
- TRIPP LITE UPS System, 2.2 kVA, 4 Outlets, Desktop/Tower, Out: 120V AC , In:120V AC (SMART2200RM2U)
- APC Smart UPS, 1.5 kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1500RM2UC)
- EATON UPS, 770W, Out: 120V AC , In:120V AC (5P1000RC)
- Tycon Systems Power Systems