Shop All Uninterruptible Power Supplies (UPS)
Tycon Systems
Upspro, 12/24V 600W, 200Ah Bat, Polycarb
Mfr # UPL12/24-200-600
Zoro # G800703139
product price: $2,144.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,144.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tycon Systems
- MFR # UPL12/24-200-600
- Zoro # G800703139
- UPC # 810017123575
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Description
UPSPro 450W 2400VA, 12/24VDC 30A Unregulated Output, 120/240VAC Input, Large Alum Encl, 200Ah AGM Batteries. Solar Ready.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 140A, Time-Delay, Not Rated, Bolt-On (ACK-140)
- DR SHRINK Dr. Shrink DS-704W-7.5 4 in. x 180 ft. 7.5 ml Heat Shrink Tape; White (DS-704W-7.5)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA262N)
- EATON Push Button, 22.5 mm, 1NO, Green (M22-DL-G-K10-G)
- TYCON SYSTEMS Upspro, 12/24V 600W, 100W Bat, Polycarb (UPL12/24-100-600)
- CYBERPOWER 1500VA UPS Smart App, OR1500LCDRT2U (OR1500LCDRT2U)
- V7 UPS V7 Ups UPS1DT550-1N 550VA Desktop External UPS with 10 Out 5 UPS Plus 5 Surge 120V USB RJ45 (UPS1DT550-1N)
- SOLAHD UPS System, DIN Rail/Chassis, , In:120/230V AC (SDUENETIPCARD)
- CYBERPOWER CyberPower Smart App LCD, 6-Outlets, 500 VA, 1,150 J, Black (OR500LCDRM1U)
- VERTIV Gxt5 8Kva 120/208V Ups (GXT5-8000MVRT6UXLN)
- APC UPS System, 500 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BK500BLK)
- Tycon Systems Uninterruptible Power Supplies (UPS)