Shop All Uninterruptible Power Supplies (UPS)
Tycon Systems
Upspro, 12/24/48V 600W, 2400W Bat, Lsteel Encl
Mfr # UPSTL48-200-600
Zoro # G700703130
product price: $2,529.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,529.99
Free 30-Day Returns
Key Features
- Input Voltage 120/240V AC
- Battery Type Valve Regulated Sealed Lead Acid /Absorbed Glass Mat (AGM)
- Maximum Charge Controller Load 150W 48V outputs, 72W 24V outputs (overall total 222W)
- Bulk Charge 57.6V
- Operating temperature -30°C to +60°C (-22°F to 140°F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tycon Systems
- MFR # UPSTL48-200-600
- Zoro # G700703130
- UPC # 810017122851
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Enclosure Internal Size | 23.9 x 23.9 x 16.1" (608 x 608 x 409.5mm) |
Enclosure External Size | 24.1 x 24.1 x 17.5" (612.5 x 612.5 x 445.6mm) |
Maximum Solar Panel Size | 960W |
Details
Item | UPS System |
Input Voltage | 120/240V AC |
Battery Type | Valve Regulated Sealed Lead Acid /Absorbed Glass Mat (AGM) |
Maximum Charge Controller Load | 150W 48V outputs, 72W 24V outputs (overall total 222W) |
Bulk Charge | 57.6V |
Operating temperature | -30°C to +60°C (-22°F to 140°F) |
Battery Cable Fuse | 40A 250V Blade Fuse |
Enclosure Type | Powder Coated Steel - Pole/Wall Mount - Padlock Closure |
Float Charge | 55.2V |
Certifications | Individual components used have CE Certifications. Batteries have CE and UL. |
Suggested Maximum Load | 450W |
Input Voltage (AC) | 120/240VAC, 50/60Hz, 5A Max. |
Max Output Power | 600W |
Over-discharge recovery voltage | 50.4 |
Over-discharge protection | 44V |
Controller Type | 20A MPPT Solar Controller with 7 port GigE PoE Switch, 4 ports configurable as 802.3at or 24V Passive, 3 ports configurable as 24/48V Passive PoE, Aux port configurable as 24/48V 2.25A, Managed, Email Alerts, Data Logging, Remote Management |
Battery Voltage (DC) | 48V |
Controller Self Consumption | <3.5W |
Description
UPSPro 200W 2400VA, 24/48VDC Output, 7 Gigabit 802.3at PoE Ports, 1 Aux Port, 120/240VAC Input, Lg Steel Encl, 4x 12V50Ah AGM Batteries
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A4AXFNPG)
- MAKITA 682505-8 Cord Guard / Strain Reliever (682505-8)
- IFM Proximity Sensor, Capacitive, 8mm, NC (KG0010)
- HALEX Condut Couplng Stl 1/2 in.D (64005)
- TYCON SYSTEMS UPSPro, 12V 120W, 432W Batt, Polycarb (UPS-PL12-36-120)
- TYCON SYSTEMS Upspro, 12/24V 600W, 100W Bat, Polycarb (UPL12/24-100-600)
- APC UPS System, 2000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX2000RMLV2UNC)
- EATON UPS, 770W, Out: 120V AC , In:120V AC (5P1000RC)
- TRIPP LITE Smart UPS, 550 VA, 6 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (SMART550USB)
- CYBERPOWER 750VA UPS SINEWAVE 7 OUT, PR750LCDRT1U (PR750LCDRT1U)
- TRIPP LITE UPS System, 900 VA, 12 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (AVR900U)
- Tycon Systems Uninterruptible Power Supplies (UPS)