Shop All Uninterruptible Power Supplies (UPS)
Tycon Systems
UPS System, Wall, Out: 24/48V DC , In:120/240V AC
Mfr # UPAL48-720-900
Zoro # G200703128
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$6,020.99
Free 30-Day Returns
Key Features
- Mounting Wall
- Wattage 900 W
- Input Voltage 120/240V AC
- Output Voltage 24/48V DC
- Battery Type Valve Regulated, Sealed, Lead Acid, Pure Lead Carbon, AGM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tycon Systems
- MFR # UPAL48-720-900
- Zoro # G200703128
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Maximum Solar Panel Size | 960W |
Details
Item | UPS System |
Mounting | Wall |
Wattage | 900 W |
Input Voltage | 120/240V AC |
Output Voltage | 24/48V DC |
Battery Type | Valve Regulated, Sealed, Lead Acid, Pure Lead Carbon, AGM |
Over-discharge protection | 44V |
Over-discharge recovery voltage | 50.4V |
Max Output Power | 900W |
Controller Type | 20A MPPT Solar Controller with 7 port GigE PoE Switch, 4 ports configurable as 802.3at or 24V Passive, 3 ports configurable as 24/48V Passive PoE, Aux port configurable as 24/48V 2.25A, Managed, Email Alerts, Data Logging, Remote Management |
Operating temperature | -40°C to +65°C (-40°F to 149°F) |
Float Charge | 55.2V |
Input Voltage (AC) | 120/240VAC, 50/60Hz, 5A Max. |
Enclosure Type | Ground Mount, Key Lock, Aluminum Diamond Plate |
Battery Voltage (DC) | 48VDC |
Certifications | Individual components used have CE Certifications. |
Maximum Charge Controller Load | 150W 48V outputs, 72W 24V outputs (overall total 222W) |
Suggested Maximum Load | 750W |
Controller Self Consumption | <1W |
Battery Cable Fuse | 40A 250V Blade Fuse |
Bulk Charge | 57.6V |
Description
UPSPro 200W 8640VA, 24/48VDC Out, 7 GigE 802.3at/24V Pasv PoE Ports, 24/48V 2.25A Aux, 120/240VAC Input, Alum. Encl, 720Ah Battery
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aftermarket Siemens 3RT Sirius Series, 3RT1044 Contact Kit - Replaces 3RT1944-6A, 3-Pole (9343CV)
- APC Smart-UPS 600 VA Battery Backup System, 7 Outlets, 490 J (BE600M1)
- OMRON General Purpose Relay, 240V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PAC240)
- SQUARE D 63A Sw Kit W/4Hole Mtgred/Yellow Oper (VCF4)
- TYCON SYSTEMS UPS System, Pole, , In:120/240V AC (UPS-PL12-36-120)
- TYCON SYSTEMS UPS System, Pole, Out: 12/24V DC , In:120/240V AC (UPL12/24-100-600)
- TRIPP LITE Smart UPS, 1.5kVA, 8 Outlets, Rack/Tower, Out: 110/115/120V , In:120V AC (Smart1500RM2U)
- APC Smart UPS, 1kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1000C)
- TRIPP LITE UPS System, 1kVA, 6 Outlets, Rack, Out: 110/115/120V , In:120V AC (SMART1000RM2U)
- TRIPP LITE On-Line Double Conversion UPS, 700VA, 6 Outlets, Tower, Out: 100/110/120/125V AC (SU700XLCD)
- TRIPP LITE UPS System, 1.5kVA, 8 Outlets, Desktop/Tower, Out: 120V AC , In:120V AC (SMART1500RMXL2UA)
- Tycon Systems Power Systems