Shop All Uninterruptible Power Supplies (UPS)
Tycon Systems
UPS System, Pole/Wall, , In:120/240V AC
Mfr # UPS24-100-120
Zoro # G400703140
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,072.99
Free 30-Day Returns
Key Features
- Mounting Pole/Wall
- Wattage 600 W
- Input Voltage 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tycon Systems
- MFR # UPS24-100-120
- Zoro # G400703140
- UPC # 810017123599
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Mounting | Pole/Wall |
Wattage | 600 W |
Input Voltage | 120/240V AC |
Description
UPSPro 100W 1200VA, 24VDC 20A Unregulated Output, 120/240VAC Input, Small Aluminum Encl, 24V Battery 100Ah. Solar Ready.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERTIV UPS System, 4250VA, 1 Outlets, Out: 208V AC , In:208V AC (PSI5-5000RT208)
- APC UPS System, 1000VA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1000RM2UC)
- EATON Keyed E-Stop Pushbutton Operator (M22-PVS45P)
- SQUARE D Neutral Bar, 100 A (NQN1CU)
- TYCON SYSTEMS UPS System, Pole, , In:120/240V AC (UPS-PL12-36-120)
- TYCON SYSTEMS UPS System, Pole, Out: 12/24V DC , In:120/240V AC (UPL12/24-100-600)
- EZGENERATION Avr Ups 120v (EZ60744)
- TRIPP LITE UPS System, 700VA, 8 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (AVR700U)
- TRIPP LITE UPS System, 1.5kVA, 8 Outlets, Desktop/Tower, Out: 100/110/120V AC , In:100/110/120V AC (SMART1500SLT)
- APC UPS System, 850VA, 9 Outlets, Out: 120V , In:120V (BE850G2)
- TRIPP LITE ECO Series EnergySaving Standby UPS, 12 Outlets, 850 VA, 420 J (ECO850LCD)
- Tycon Systems Uninterruptible Power Supplies (UPS)