Tycon Systems

UPS System, Pole/Wall, , In:120/240V AC


product price: $450.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Mounting Pole/Wall
  • Wattage 60 W
  • Input Voltage 120/240V AC
  • Battery Type Valve Regulated Sealed Lead Acid /Absorbent Glass Mat (AGM)
  • Controller Self Consumption <0.5W
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item UPS System
Mounting Pole/Wall
Wattage 60 W
Input Voltage 120/240V AC
Battery Type Valve Regulated Sealed Lead Acid /Absorbent Glass Mat (AGM)
Controller Self Consumption <0.5W
Operating temperature -30°C to +60°C (-22°F to 140°F)
Maximum POE Input Voltage 57V

Description

UPS Pro 60W 200VA, Polycarbonate Enclosure, 18Ah Batt, 48V PoE, Solar Ready. 24hr backup @ 4.5W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.