Tycon Systems

UPS System, Pole/Wall, , In:120/240V AC


product price: $494.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Mounting Pole/Wall
  • Wattage 30 W
  • Input Voltage 120/240V AC
  • Battery Type Valve Regulated Sealed Lead Acid / Absorbent Glass Mat (AGM)
  • Space available for Customer Electronics 3 x 5 x 3 " ( 76 x 1 2 7 x 76 mm)
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Enclosure External Size 17.5 x 12.5 x 6" (445 x 318 x 152mm)
Enclosure Internal Size 14 x 10 x 5" (356 x 254 x 127mm)

Details

Item UPS System
Mounting Pole/Wall
Wattage 30 W
Input Voltage 120/240V AC
Battery Type Valve Regulated Sealed Lead Acid / Absorbent Glass Mat (AGM)
Space available for Customer Electronics 3 x 5 x 3 " ( 76 x 1 2 7 x 76 mm)
Available Capacities (Amp Hours) 36Ah
Controller Type Dual Input Solar/POE, PWM, 12V 8 A Max Solar Panel Size 135W
POE Output Voltages Available (DC) 24V
Overcharge Protection 14.4V
Operating temperature - 30°C to +60°C ( - 22°F to 140°F)
Battery Voltage (DC) 12V
Charging PO E Power Supply 120/220VAC In ; 24VDC 60W Out
Over -discharge protection 11.0V
Controller Self Consumption <0.5W
Over - discharge recovery voltage 12.0V
Enclosure Type Polycarbonate
Maximum POE Input Voltage 57V
Total Output Power 30W

Description

UPSPro, 30W 430VA Polycarbonate Enclosure, 12V 36Ah Batt, 24V PoE, Solar Ready. 24hr backup @ 14W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.