Shop All Uninterruptible Power Supplies (UPS)
Tycon Systems
UPS System, Pole/Wall, , In:120/240V AC
Mfr # UPS-PL1224-18
Zoro # G4580347
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Pole/Wall
- Wattage 30 W
- Input Voltage 120/240V AC
- Battery Type Valve Regulated Sealed Lead Acid / Absorbent Glass Mat (AGM)
- Overcharge Protection 14.4V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tycon Systems
- MFR # UPS-PL1224-18
- Zoro # G4580347
- UPC # 810017122578
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Enclosure Internal Size | 14 x 10 x 5" (356 x 254 x 127mm) |
Enclosure External Size | 17.5 x 12.5 x 6" (445 x 318 x 152mm) |
Details
Item | UPS System |
Mounting | Pole/Wall |
Wattage | 30 W |
Input Voltage | 120/240V AC |
Battery Type | Valve Regulated Sealed Lead Acid / Absorbent Glass Mat (AGM) |
Overcharge Protection | 14.4V |
Space available for Customer Electronics | 3 x 5 x 3 " ( 76 x 1 2 7 x 76 mm) |
Controller Type | Dual Input Solar/POE, PWM, 12V 8 A Max Solar Panel Size 135W |
Over -discharge protection | 11.0V |
Battery Voltage (DC) | 12V |
Total Output Power | 30W |
POE Output Voltages Available (DC) | 24V |
Controller Self Consumption | <0.5W |
Enclosure Type | Polycarbonate |
Charging PO E Power Supply | 120/220VAC In ; 24VDC 60W Out |
Operating temperature | - 30°C to +60°C ( - 22°F to 140°F) |
Maximum POE Input Voltage | 57V |
Available Capacities (Amp Hours) | 18Ah |
Over - discharge recovery voltage | 12.0V |
Description
UPS Pro, 30W 200VA Polycarbonate Enclosure, 12V 18Ah Batt,24V PoE, Solar Ready. 24hr backup @ 7W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 5/16" Inside Dia - Black - 4' Long Stick (HS461-BK)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 1-1/2 (EYF-150AL)
- CHAMPION POWER EQUIPMENT Generator Cover Storm Shield, Yellow (100376)
- TY-RAP 16" L Extra Heavy Duty Cable Tie PK 10 (SS17-250-10)
- TYCON SYSTEMS UPS System, Pole, , In:120/240V AC (UPS-PL12-36-120)
- TYCON SYSTEMS UPS System, Pole, Out: 12/24V DC , In:120/240V AC (UPL12/24-100-600)
- W BOX UPS System, 650VA, 8 Outlets, Tower, Out: 120V , In:120V (0E-625V8LCD2)
- TRIPP LITE UPS System, 550VA, 8 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (INTERNET550U)
- EATON UPS System, 1500VA, 8 Outlets, Rack/Tower, Out: 208V AC , In:208V AC (9PX1500GRT)
- VIRTUAL UPS System, 2000VA, Rack/Tower (VI131844)
- TRIPP LITE UPS System, 1kVA, 8 Outlets, Tower/Wall, Out: 110/115/120V AC , In:120V AC (OMNIVS1000)
- Tycon Systems Power Systems