Shop All Uninterruptible Power Supplies (UPS)
Tycon Systems
UPS System, Pole, Out: 12/24V DC , In:120/240V AC
Mfr # UPL12/24-100-600
Zoro # G600703131
product price: $1,663.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,663.99
Free 30-Day Returns
Key Features
- Mounting Pole
- Wattage 600 W
- Input Voltage 120/240V AC
- Output Voltage 12/24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tycon Systems
- MFR # UPL12/24-100-600
- Zoro # G600703131
- UPC # 810017123582
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Mounting | Pole |
Wattage | 600 W |
Input Voltage | 120/240V AC |
Output Voltage | 12/24V DC |
Description
UPSPro 450W 1200VA, 12/24VDC 30A Unregulated Output, 120/240VAC Input, Large Alum Encl, 100Ah AGM Batteries. Solar Ready.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Cable Tie Assortment, PK25 (RPCT-25A)
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in., Steel, FM8 (180IG)
- MERSEN Midget Fuse, 80A, 690V AC, 120kA (Q217180)
- RACO Electrical Box, 89.8 cu in, Masonry, 4 Gang, Steel, Rectangular (698)
- TYCON SYSTEMS UPS System, Pole, , In:120/240V AC (UPS-PL12-36-120)
- TRIPP LITE UPS System, 700VA, 8 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (AVR700U)
- SCHNEIDER ELECTRIC UPS System, 1.92kVA, 10 Outlets, Rack/Tower, Out: 120V , In:120V (SMX2000LVNC)
- V7 UPS Sine Wave UPS, 1500VA, 8 Outlets, Rack, , In:120V AC (UPS1RM2U1500-1N)
- APC Smart UPS, 3000VA, 10 Outlets, Rack, Out: 230V AC , In:230V (SRT3000RMXLI)
- CYBERPOWER Smart UPS, 2070VA, 7 Outlets, Out: 120V AC , In:120V AC (PR2200LCDSL)
- TRIPP LITE Internet Office UltraCompact Desktop Standby UPS, 12 Outlets, 750 VA, 420 J (INTERNET750U)
- Tycon Systems Power Systems