Shop All Uninterruptible Power Supplies (UPS)
Tycon Systems
UPS System, Pole, , In:120/240V AC
Mfr # UPS-PL24-18-120
Zoro # G112179127
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Pole
- Wattage 120 W
- Input Voltage 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tycon Systems
- MFR # UPS-PL24-18-120
- Zoro # G112179127
- UPC # 709257277110
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Mounting | Pole |
Wattage | 120 W |
Input Voltage | 120/240V AC |
Description
Upspro 24V 18Ah 120W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pilot Light, LED, 24V, 30mm, Plastic, GR (30G387)
- REMKE Cord Grip, Alum, 2", 1.688-1.812, Size 6 (RSR-629)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Gray (HJ1006G)
- LEGRAND Flat Elbow, 90 deg., Ivory, Steel, Elbows (V2411M)
- TYCON SYSTEMS UPS System, Pole, Out: 12/24V DC , In:120/240V AC (UPL12/24-100-600)
- TYCON SYSTEMS UPS System, Pole, , In:120/240V AC (UPS-PL12-36-120)
- APC UPS System, 650VA, 8 Outlets, Floor/Wall, Out: 120V , In:120V (BE650G1)
- APC Smart UPS, 1.5kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1500RM2UC)
- TRIPP LITE UPS System, 550VA, 10 Outlets, Desktop/Wall, Out: 110/115/120V , In:120V AC (TRPECO550UPS)
- TRIPP LITE Smart UPS, 1.5kVA, 8 Outlets, Rack/Tower, Out: 110/115/120V AC , In:110/115/120V AC (SMART1500LCDXL)
- APC UPS System, 650VA, 8 Outlets, Out: 120V , In:120V (APC-BE650G1)
- Tycon Systems Uninterruptible Power Supplies (UPS)