Shop All Uninterruptible Power Supplies (UPS)
Tycon Systems
UPS System, Pole, , In:120/240V AC
Mfr # UPS-PL12-36-120
Zoro # G4580338
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Pole
- Wattage 120 W
- Input Voltage 120/240V AC
- Battery Type Valve Regulated Sealed Lead Acid / Absorbent Glass Mat (AGM)
- Controller Self Consumption <0.3W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tycon Systems
- MFR # UPS-PL12-36-120
- Zoro # G4580338
- UPC # 810017122592
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Enclosure Internal Size | 14 x 10 x 5" (356 x 254 x 127mm) |
Enclosure External Size | 17.5 x 12.5 x 6" (445 x 318 x 152mm) |
Details
Item | UPS System |
Mounting | Pole |
Wattage | 120 W |
Input Voltage | 120/240V AC |
Battery Type | Valve Regulated Sealed Lead Acid / Absorbent Glass Mat (AGM) |
Controller Self Consumption | <0.3W |
Battery Voltage (DC) | 12V |
Avail Storage Capacity (Watt Hr) | 216Wh, 432Wh |
Controller Display Status | Battery Voltage, Charging Current, Load Current, Temperature |
Certifications | Individual components used have CE Certifications. Batteries have CE and UL. |
Over-discharge recovery voltage | 12.3V / 24.6V |
Available 12V Capacities (Amp Hr) | 18Ah(2 batteries), 36Ah(4 batteries) |
Max Output Power | 120W |
Enclosure Type | Polycarbonate |
Operating temperature | -30°C to +60°C (-22°F to 140°F) |
Over-discharge protection | 11V / 22V |
Controller Type | 20A PWM Solar Controller with Status Display and Load on/off switch Max Solar Panel Size 160W |
Suggested Maximum Load | 100W |
Maximum Instantaneous Load | 20A 500msec |
Overcharge Protection | 14.4V / 28.8V |
Input Voltage (AC) | 120/240VAC, 50/60Hz, 2.5A Max |
Description
UPS Pro, 100W 430VA, 12V 20A Unregulated Output, 120/240VAC input, Polycarbonate Enclosure, 12V 36Ah Batt, Solar Ready.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Relay Socket, Square, 8 Pins, 15 A (PTFZ-08-E)
- ZORO SELECT Clamp, OD 5/16 In, 1/2 In W, Vinyl, PK50 (COV0609Z1)
- PANDUIT 18-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (P14-10R-C)
- ENM Din Rail Hour Meter, 1.89" L, 1.89" W (T32F717D)
- TYCON SYSTEMS UPS System, Pole, Out: 12/24V DC , In:120/240V AC (UPL12/24-100-600)
- APC Sine Wave UPS, 1000VA, 10 Outlets, Out: 120V , In:120V (BR1000MS)
- HEATSHIELD HEAT SHIELD TAPE REFLECTS UP TO 90 PERCENT OF RADIANT HEAT FROM WIRES AND LINES (340020)
- TRIPP LITE UPS System, 1kVA, 6 Outlets, Rack, Out: 100/110/115/120/127V AC , In:100/115/120/127V AC (SU1000RTXLCD2U)
- CYBERPOWER Smart UPS, 2070VA, 7 Outlets, Out: 120V AC , In:120V AC (PR2200LCDSL)
- TRIPP LITE AVR Series UltraCompact LineInteractive UPS, 12 Outlets, 750 VA, 420 J (AVR750U)
- SIEMENS UPS System, 800kVA, 0 Outlets, DIN Rail, Out: 24V DC , In:24V DC (6EP41340GB000AY0)
- Tycon Systems Uninterruptible Power Supplies (UPS)