Shop All Uninterruptible Power Supplies (UPS)
Tycon Systems
UPS System, Pole, , In:120/240V AC
Mfr # UPS-PL12-18-120
Zoro # G4583095
Free Shipping & Returns
$349.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Pole
- Wattage 120 W
- Input Voltage 120/240V AC
- Battery Type Valve Regulated Sealed Lead Acid / Absorbent Glass Mat (AGM)
- Suggested Maximum Load 100W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tycon Systems
- MFR # UPS-PL12-18-120
- Zoro # G4583095
- UPC # 810017122561
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Enclosure External Size | 17.5 x 12.5 x 6" (445 x 318 x 152mm) |
Enclosure Internal Size | 14 x 10 x 5" (356 x 254 x 127mm) |
Details
Item | UPS System |
Mounting | Pole |
Wattage | 120 W |
Input Voltage | 120/240V AC |
Battery Type | Valve Regulated Sealed Lead Acid / Absorbent Glass Mat (AGM) |
Suggested Maximum Load | 100W |
Over-discharge recovery voltage | 12.3V / 24.6V |
Enclosure Type | Polycarbonate |
Controller Display Status | Battery Voltage, Charging Current, Load Current, Temperature |
Avail Storage Capacity (Watt Hr) | 216Wh, 432Wh |
Battery Voltage (DC) | 12V |
Controller Self Consumption | <0.3W |
Input Voltage (AC) | 120/240VAC, 50/60Hz, 2.5A Max |
Controller Type | 20A PWM Solar Controller with Status Display and Load on/off switch Max Solar Panel Size 160W |
Certifications | Individual components used have CE Certifications. Batteries have CE and UL. |
Max Output Power | 120W |
Overcharge Protection | 14.4V / 28.8V |
Operating temperature | -30°C to +60°C (-22°F to 140°F) |
Available 12V Capacities (Amp Hr) | 18Ah(2 batteries), 36Ah(4 batteries) |
Over-discharge protection | 11V / 22V |
Maximum Instantaneous Load | 20A 500msec |
Description
UPS Pro, 100W 200VA, 12V 20A Unregulated Output, 120/240VAC Input, Polycarbonate Enclosure, 12V 18Ah Bat, Solar Ready.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Fuse and Junction Block, 6 Gang, 4-1/4" L x 2-3/4" W x 5/8"H (13361)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproofing Covers, 1-Gang Gang, Thermoplastic (HBL74CM25WOAW)
- SUPERIOR ELECTRIC RV Adapters 15 Amp Male NEMA 5-15P to 50 Amp Twist Lock NEMA SS 2-50R, 12 Inch 10AWG/3 Cord (RVA1508L)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT, LED (6A854)
- TYCON SYSTEMS UPS System, Pole, , In:120/240V AC (UPS-PL12-36-120)
- TYCON SYSTEMS UPS System, Pole, Out: 12/24V DC , In:120/240V AC (UPL12/24-100-600)
- CYBERPOWER Standby UPS System, 450VA, 8 Outlets, Out: 120V AC , In:120V AC (EC450G)
- TRIPP LITE UPS System, 1.5kVA, 10 Outlets, Tower, Out: 110/115/120V AC , In:120V AC (OMNI1500LCDT)
- APC Standby UPS System, 500VA, 4 Outlets, Tower, Out: 230V AC , In:230V (BK500EI)
- TRIPP LITE UPS System, 1.5kVA, 8 Outlets, Desktop/Tower, Out: 120V AC , In:120V AC (SMART1500RMXL2UA)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- Tycon Systems Uninterruptible Power Supplies (UPS)