Shop All Computer Power Supplies
Tycon Systems
Tycon Systems PS18V Slimline Wall Mount Switching Power Supply - 18V; 0.8A
Mfr # PS18V
Zoro # G403881555
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tycon Systems
- MFR # PS18V
- Zoro # G403881555
- Country of Origin China
- Category Computer Power Supplies
Description
The PS Series low cost auto ranging switching wall plug power supplies have up to 18W capacity. The desktop are 60W or 120W capacity.
Features- High power in compact size
- Wall plug ac connector oriented for better plug utilization
- Short circuit and overcurrent protection
- Volts / Amp - 18V 0.8A
- Input Operating Range - 100-264VAC 50/60Hz
- Maximum Power - 15W
- Input In-rush Current - 30A Max
- Input Current - 0.4A Max
- Static Power Consumption - 0.5W Max
- Ripple and Noise - 150mV Max
- Efficiency - 78% Minimum
- Dielectric Strength - 3000V rms / 50Hz, 3 sec, 5mA Max
- Insulation Resistance - 10M ohm min at 500VDC
- Protection - Short Circuit, Overshoot (10%), Over Temperature
- Operating Temp - 10°C to 40°C
- Operating Humidity - 10% to 90% non- condensing
- Storage Temp - 40°C to 80°C
- DC Plug / Cable Length - 5.5 x 2.1 x 11 mm. DC Barrel Center Positive / 1800 mm.
- Case Size - 2.9 x 1.65 x 1.2 in.
- Output Voltage - 18 VDC +/-0.9V
- Continuous Load Current - 0.8 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 75AH Internal Thread Battery for Hoveround XHD Jazzy (ML75-12INT29)
- CLEAN REMOTE Remote Control, Universal, White/Black (CR3BCB-H)
- APOLLO Projector, Horizon 2 Overhead (V16000M)
- COBRA ELECTRONICS CB Radio, 4W, 7-19/32"W, Black (CCBP29LTNW)
- TYCON SYSTEMS Tycon Systems TP-VR-2405-USB USB Thingy USB Adapter 10-32V DC Input; 5V 3A USB (TP-VR-2405-USB)
- TYCON SYSTEMS 48V 240W DIN Rail Industrial Pwr Supply (PSDIN-48-240W)
- BLACK BOX Din Rail Power Supply 240 Watts, 48 Vd (SDR-240-48)
- COOLMAX 400W ATX 12V V2.0 Power Supply (I-400)
- EREPLACEMENTS Ereplacements 90 Watt AC Adapter (AC0907755E)
- ADD-ON Addon Lenovo 0A36258 Compatible 65W 20V At 3.25A Laptop Power Adapter (0A36258-AA)
- MURR ELEKTRONIK EMPARRO67 POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24VDC/8A, PROTECTION CLASS IP67 (9000-11112-2062020)
- Tycon Systems Computer Power Supplies