Shop All Networking Hardware
Tycon Systems
Tycon Systems POE-INJ-1000-WT High PoE 4 Pair Injector
Mfr # POE-INJ-1000-WT
Zoro # G303931909
product price: $460.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$460.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tycon Systems
- MFR # POE-INJ-1000-WT
- Zoro # G303931909
- UPC # 709257275864
- Country of Origin China
- Category Networking Hardware
Description
The POE-INJ-1000-WT is a shielded passive PoE inserter / splitter that are compatible with data speed up to 1 Gigabit. The DC connector is a removable wire terminal type power connector. The RJ45 connectors are shielded to ensure continuous shielding from power source to destination device. Power is supplied on all 8 Ethernet pins 4 Pair, allowing for transport of up to 130W over a single CAT5/6 wire up to 100m.
Features- High Power Shielded Design uses all 4 pairs
- 10/100/1000Mbps Compatible
- Removable Wire Terminal Connector
- 5 to 58VDC Power Over Ethernet
- Power On LED Indicator
- Wireless Equipment
- Ubiquiti air Fiber Antennas
- Security Applications
- HD PTZ Cameras
- Dimensions: 2.8 x 2.1 x 0.95"
- Weight: 0.19
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Adaptor Plate, For TV Mounts, 8-3/4" W, Blk (ACC450)
- ILC Replacement for Cameron Sino Cs-tph200af Battery (CS-TPH200AF)
- SPECO TECHNOLOGIES PA Horn, Projector, Gray (SRH20)
- AMPD PD Fast 20W USB C Wall Charger with USB C to USB C Cable 4ft White (AA-2IN1WALLPDFAST-WHT)
- TYCON SYSTEMS Outdoor GigE PoE/Ethernet Extender, 100M (POE-EXT-GD-HP)
- CABLE WHOLESALE CableWholesale 300-613DE Cat 6 Dual Jack Surface Mount Box Female Unshielded (300-613DE)
- DYNAMICFUNCTION 1500VA 120V Smart-UPS Lithium-Ion Short Depth Network Card (DY3766929)
- LOWELL SNMP Card (UPSA6-SNMP-USB)
- GOOGLE NEST Nest Hub with Sleep Sense Charcoal (GA01892-US)
- ZYXEL USG FLEX 100 Firewall (USGFLEX100REV2)
- LOWELL Relay Module 5A (RY-4A)
- Tycon Systems Networking Hardware