Tycon Systems

Tycon Systems EZNANO-Tilt Nano Tilt Bracket; Stainless Steel


product price: $459.99
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
The EZ-Nano is a tilt bracket system for the UBNT Nano. It provides +/-35deg of up tilt or down tilt and can be mounted in the top position or bottom position of the Nano. The bracket keeps the Nano stable even in high winds. Thumbscrews are used on the U-Bolt bracket to make assembly and positioning fast and easy. The all stainless steel construction means many years of reliable service even in the harshest environments.

Specifications
  • Compatible with - NS2, NS3, NS5, NS2Loco, NS5Loco
  • Material - Stainless Steel
  • Elevation Tilt - +/- 35°
  • Pole Size - 1 to 1.5 in.
  • Stand-off from pole - 3 in.