Shop All Wireless Routers
Tycon Systems
Tycon Systems EZBR-Ultra2-LR 100Mbps Long Range Point To Point Bridge System - Plug And Play; 2GHz
Mfr # EZBR-Ultra2-LR
Zoro # G703797594
product price: $1,212.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,212.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tycon Systems
- MFR # EZBR-Ultra2-LR
- Zoro # G703797594
- Country of Origin China
- Category Wireless Routers
Description
The product is a long range high capacity 100Mbps+ and high power 250mW outdoor wireless bridge system operating in the 2.4GHz unlicensed spectrum. The complete system allows for ultra high bandwidth connections between 2 buildings up to 8 miles or more apart with good line of sight. The ulra2 creates a transparent bridge between 2 sides and passes all network traffic including VPN and DHCP. You can think of it like connecting a CAT5 Ethernet cable between the 2 points.
Features- High Power Electronics and powerful advanced MIMO antenna
- True Plug and Play
- 64 and 128bit WEP, WPA and WPA2 Encryption
- Web-based configuration
- Power over Ethernet - Antennas can be mounted up to 100 m. from the power source
- Transparent Bridge
- Data Rates - 6-150 Mbps
- Operating Distance - up to 15 miles line of sight
- Network Topology - Ad-Hoc, Infrastructure
- Antenna - 2.4GHz 18dBi Dish Antenna, 8 deg AZ and 8 deg EL Beam width, >23dB front to back
- Operation Modes - Point to Point Bridge, Access Point, Client Bridge or Router
- RF Frequency Band - 2412 ~ 2462 MHz
- Modulation Technology - 802.11g: OFDM, 802.11n: TDMA
- Operating Channels - 2.4GHz 12 channels supported at 40MHz width
- Receive Sensitivity - 802.11g/n: -94 +/-2dB @ 14Mbps, 802.11n: -75 +/-2dB @ 300Mbps
- Operating Temperature - 30°C to 75°C
- Storage Temperature - 40°C to 80°C
- Firmware Upgrade - Upgrade firmware via web browser
- Processor - Atheros MIPS 24KC 400Mhz
- Interface - 10/100Mbps RJ-45 LAN Port
- 75 ft. CAT5 outdoor cables
- US or EU power cord
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Duracell CopperTop AAA Alkaline Battery, 20 PK (MN2400B20Z)
- MOTOROLA Battery Pack, 2500mAh Battery Capacity (PMNN4578A)
- MONOPRICE Usb Wall Charger 2.4A (14578)
- K2 ENERGY K2C12V4A 12V 4Ah LiFePO4 Smart Charger with Wire Leads (K2C12V4A01)
- AIGEAN NETWORKS Multi-WAN 3 Source Gigabit Router (MFR-3)
- KASDA AC750 Dual-band OpenWRT WiFi Router w/ 3x External 5dBi Antennas (KW6512)
- ADVANTECH MANUFACTURING ICR-3200, NAM, FirstNet, 2x ETH, 1x RS232, 1x RS485, Metal, No ACC (ICR-3241-1ND)
- AUDIOVOX Dsl Phone Line Filter (TP7410R)
- AIGEAN NETWORKS Multi-WAN 7 Source Gigabit Router (Rackmountable) (MFR-7)
- GOOGLE NEST Nest Wifi Pro, PRO 3PK Snow (GA03690-US)
- UBIQUITI NETWORKS COMMERCIAL Ufiber Wifi (UF-WIFI-US)
- Tycon Systems Wireless Routers