Shop All Solar Panel Accessories
Tycon Systems
Tpdin3 Remote Monitor/Ctrl, Web Voltmetr
Mfr # TPDIN-MONITOR-WEB3
Zoro # G000717042
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12AWG Max
- Voltage Measurement Accuracy +/- 0.1V
- Voltage Measurement (DC) V1, V2, V3, V4= 0-80VDC
- Mounting DIN Rail
- Current Measurement Accuracy +/- 0.1A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tycon Systems
- MFR # TPDIN-MONITOR-WEB3
- Zoro # G000717042
- UPC # 810017123285
- Country of Origin Taiwan, Province of China
- Category Solar Panel Accessories
Dimensions
Wire Size | 12AWG Max |
Dimensions(LxWxH) | 125 x 102 x 46mm (4.9" x 4" x 1.8") |
Details
Item | Solar Charge Controller |
Voltage Measurement Accuracy | +/- 0.1V |
Voltage Measurement (DC) | V1, V2, V3, V4= 0-80VDC |
Mounting | DIN Rail |
Current Measurement Accuracy | +/- 0.1A |
Data-Logger | FIFO, Max 4048 data sets, Programmable log interval |
Relays | CH1, CH2 (NC); CH3, CH4 (NO) = 10A 30VDC, 125-250VAC |
Operating temperature | -40C to +75C (-40F to 167F) |
Current Measurement (DC) | I1, I2 = 0.1A to 15A (20A Peak) using 12AWG Wire, I3 = +/-10A; I4 Supports External Current Shunts - Input Range +/-25mV |
Power Requirements | 10-57VDC Wire Terminal or; 802.3af/at Class 0 PoE or 24V Passive PoE; 1.5W All Relays Off, 3.5W All Relays On |
Certifications | FCC and CE |
Relay Control | CH1, CH2, CH3, CH4 = Manual or Automatic based on Volts, Amps; Temperature, Ping(5 secs Interval, 3 min Holdoff) or Time |
Temperature Measurement | T1,T2 = -40C to 125C |
Humidity(RH) | 0% - 90% |
Connections | Removable Wire Terminal |
Accessibility | Via Web Browser and SNMP |
Temperature Measurement Accuracy | +/- 1 degC |
Temperature Measurement Type | T2 = Embedded, T1 = External Sensor (included) |
Common Mode Voltage Range | -14V to +80V |
Description
PowerSens Remote station monitor and control. WEB, SNMP and MODBUS access. 4 Volts, 4 Amps incl shunt support, 2 Temp, 2 NC and 2 NO relays. -40 to +70C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Twist-Lock Plug 3P 4W 250VAC L15-30P BK/WT (HBL2721SW)
- LEVITON Afci/Gfci Outlet 15A La (AGTR1-T)
- FLEXIDUCT 12 ft. 16/3 Extension Cord w/Cover SPT-2 (12' EF3)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 4,500 W Peak, 1,500 W Continuous, 2 Outlets (PICOGLF15W12V120VR)
- TYCON SYSTEMS Rpstl48-400-340 (RPSTL48-400-340)
- TYCON SYSTEMS Remotepro 25W, 170W Solar, 100Ah Batt, 48V Poe (RPS2448-100-170)
- TYCON SYSTEMS Mppt Solar Chrg Ctrl, 12/24V 30A, 20A Load (TP-SC24-30N-MPPT)
- TYCON SYSTEMS Solar Mt, 2X 350W Panels, Top Of Pole, TPSM-350x2-TP (TPSM-350x2-TP)
- TYCON SYSTEMS Remotepro, 20W, 30W Solar, 432W Batt, 48V Poe (RPS12-100-85)
- TYCON SYSTEMS Outdoor Encl, DieCast Al, 10x8x3", Hinged (ENC-DC-10x8x3)
- AIMS POWER Adjustable Solar Side Pole Mount Bracket - Fits 2 Panels (PV-2X130POLE)
- Tycon Systems Solar Panel Accessories