Shop All Solar Panel Accessories
Tycon Systems
Tpdin Poe Powered Relay
Mfr # TPDIN-POE-RELAY
Zoro # G800716948
product price: $66.25
/ea
$66.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting DIN Rail
- Wire Size 12AWG
- Data PassThrough 10/100/1000Mbps
- Connections Removable Wire Terminal
- PoE Input Requirements 802.3af/at/bt Class 0 PoE or 24V Passive PoE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tycon Systems
- MFR # TPDIN-POE-RELAY
- Zoro # G800716948
- UPC # 810017123292
- Country of Origin Taiwan, Province of China
- Category Solar Panel Accessories
Dimensions
Wire Size | 12AWG |
Dimensions(LxWxH) | 125 x 102 x 46mm (4.9" x 4" x 1.8") |
Details
Item | Powered Relay |
Mounting | DIN Rail |
Data PassThrough | 10/100/1000Mbps |
Connections | Removable Wire Terminal |
PoE Input Requirements | 802.3af/at/bt Class 0 PoE or 24V Passive PoE |
Relay Function | PoE ON- Relay Closed, LED ON PoE OFF - Relay Open, LED OFF |
Operating temperature | -40C to +70C (-40F to 158F) |
Self Consumption Power | <1W |
Humidity(RH) | 0% - 90% |
Data Protection | Pin to Pin (1-2, 3-6, 4-5, 7-8) Clamp Voltage: 3.3V ESD, IEC61000-4-2: +/- 30KV contact and air EFT, IEC61000-4-4: 40A (5/50us) Lightning, IEC61000-4-5: 15A (8/20us) |
Relay Type | NO & NC 10A 30VDC/250VAC |
Description
PoE Powered 10A Relay, 802.3af/at/bt Class 0 or 24V passive PoE, NO & NC Connections, Gigabit data passthru with surge protection. -40 to +70C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA L14-30P 30A 125/250V 4-Prong Elbow Locking Male Plug With UL, C-UL Approval (ASEL1430P)
- HALEX 90 Degre Elbow Stl 3/4 in.D (64107)
- EATON ShortHandleSelectorSwitch, Blk, 2Pos, 22mm (M22-WKV)
- CORDMATE II Kit Cord/Cable Nm Wht (C210)
- TYCON SYSTEMS Remotepro 25W, 170W Solar, 100Ah Batt, 48V Poe (RPS2448-100-170)
- TYCON SYSTEMS Remotepro, 25W, 170W Solar, 100Ah Batt, Pwm (RPS12/24-100-170)
- TYCON SYSTEMS 12AWG MC-4 RemotePro Outdoor Cable .33m (RPST-CBL-2PNL-Conn)
- TYCON SYSTEMS Solar Mt, 1x 30-85W Panel, Side of Pole (TPSM-30-80-SP)
- TYCON SYSTEMS Remotepro, 8W, 30W Solar, 432W Batt, 24V 20A (RPPL24-36-30)
- TYCON SYSTEMS Remotepro, 25W, 170W Solar, 100Ah Batt, Mppt (RPS12/24M-100-170)
- VICTRON ENERGY SmartSolar MPPT 75/15 Retail (SCC075015060R)
- Tycon Systems Solar Panel Accessories