Shop All Solar Panel Accessories
Tycon Systems
Solar Mt, 6X 350W Panels, Top Of Pole, TPSM-350x6-AdapterKit
Mfr # TPSM-350x6-AdapterKit
Zoro # G100717058
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rail Couplers 8
- 76 x 1300mm Extension Cross Beam 2
- M12*36 Stainless Bolt with Flat Washer, Lock Washer and Nut 8
- U-Bracket 6
- Solar Panel Inner Clamps (35-50mm) 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tycon Systems
- MFR # TPSM-350x6-AdapterKit
- Zoro # G100717058
- UPC # 810017123483
- Country of Origin China
- Category Solar Panel Accessories
Dimensions
Vertical Rail - 1828mm Length | 4 |
Crate Outside Dimensions | 1828 x 203 x 203mm (72 x 8 x 8") |
Vertical Rail Extension - 1370mm Length | 6 |
Details
Item | Solar Panel Pole |
Rail Couplers | 8 |
76 x 1300mm Extension Cross Beam | 2 |
M12*36 Stainless Bolt with Flat Washer, Lock Washer and Nut | 8 |
U-Bracket | 6 |
Solar Panel Inner Clamps (35-50mm) | 10 |
U-Bracket with Grounding Plate | 2 |
M8*30 Stainless Bolt with Flat Washer, Lock Washer and Nut | 16 |
Solar Panel End Clamps (35-50mm) | 8 |
Description
6 panel adapter kit for TPSM-350x2-TP. Total solar capacity = 2.1KW
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 5SY4 Series 16A, 2 Pole, 400V AC, C Curve (5SY42167)
- APC Abc Apc Replacement Batt Su1400/Net Su700Xl/Xlnet Su100 (RBC7)
- WINNIE INDUSTRIES 2in. Data Cabling J Hook, 100PK (WJH32)
- EATON BUSSMANN Pwr Dist Block, 310A, 3P, 6P Secondary, 600V (16323-3)
- TYCON SYSTEMS Touch-up Pen for Tycon Enclosures (ENC-TOUCHUP_PEN)
- TYCON SYSTEMS Rpstl48-400-340 (RPSTL48-400-340)
- TYCON SYSTEMS Mppt Solar Chrg Ctrl, 12/24V 30A, 20A Load (TP-SC24-30N-MPPT)
- TYCON SYSTEMS Remotepro, 25W, 170W Solar, 100Ah Batt, Mppt (RPS12/24M-100-170)
- TYCON SYSTEMS Solar Mt, 1x 30-85W Panel, Side of Pole (TPSM-30-80-SP)
- TYCON SYSTEMS Wireless Remote Monitoring/Control Of Our Mppt Solar Controllers, Wifi (TP-SC-WIFI)
- VICTRON ENERGY SmartSolar Pluggable Display (SCC900650010)
- Tycon Systems Solar Panel Accessories