Shop All Solar Panel Accessories
Tycon Systems
Solar Mt, 2X 350W Panels, Top Of Pole, TPSM-650-SPM
Mfr # TPSM-650-SPM
Zoro # G300717025
product price: $824.99
/ea
Free Shipping & Returns
$824.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tycon Solar Mount Compatibility TPSM-250X4-TP, TPSM-350X2-TP
- Standoff from Pole 914mm (36")
- Achievable Tilt 35 - 65 degrees
- Vertical Offset 190.5mm (7.5")
- Pole Size Supported 203-356mm (8-14")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tycon Systems
- MFR # TPSM-650-SPM
- Zoro # G300717025
- UPC # 810017123476
- Country of Origin China
- Category Solar Panel Accessories
Dimensions
Pole Size Supported | 203-356mm (8-14") |
Adapter Outside Diameter | 141mm (5.563") |
Adapter Inside Diameter | 128mm (5.047") (5" Sched 40) |
Details
Item | Solar Panel Pole |
Tycon Solar Mount Compatibility | TPSM-250X4-TP, TPSM-350X2-TP |
Standoff from Pole | 914mm (36") |
Achievable Tilt | 35 - 65 degrees |
Vertical Offset | 190.5mm (7.5") |
Mounting method | Commercially Available Pole Straps (Not Included) |
Number of 72cell Panels Supported | 2 Max (~720W Total) |
Pole Strap Slots (Qty 12) | 25.4 x 25.4mm (1 x 1") |
Max wind speed | 100mph |
Description
Side pole mount for 650W to 720W solar array. Does not include Pole Straps.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Heat Shrink Tubing Kit, Black, 8 Pc (HSTT-YK2)
- SENSORSWITCH Photosensor, Daylight, Adjustable (NCM ADCX RJB)
- VELVAC Male Disconnect, Blue, 16-14AWG, PK10 (30387)
- ELECTRIDUCT EZ Rubber Cable Protectors (CP-RPS-EZ-2X-135)
- TYCON SYSTEMS Remotepro, 8W, 30W Solar, 432W Batt, 48V Poe (RPPL2448-36-30)
- TYCON SYSTEMS Mppt Solar Chrg Ctrl, 12/24V 30A, 20A Load (TP-SC24-30N-MPPT)
- TYCON SYSTEMS Remotepro 25W, 170W Solar, 100Ah Batt, 48V Poe (RPS2448-100-170)
- TYCON SYSTEMS Touch-up Pen for Tycon Enclosures (ENC-TOUCHUP_PEN)
- TYCON SYSTEMS Outdoor Encl, DieCast Al, 10x8x3", Hinged (ENC-DC-10x8x3)
- TYCON SYSTEMS Remotepro, 8W, 35W Solar, 432W Batt, 24V Poe (RPPL1224-36-35)
- BLUE WAVE Blue Wave NS498 16' x 32' Oval Magni-Clear Above Ground Solar Blankets (NS498)
- Tycon Systems Solar Panel Accessories