Shop All Solar Panel Accessories
Tycon Systems
Solar Mt, 1x 30-85W Panel, Side of Pole
Mfr # TPSM-30-80-SP
Zoro # G4842768
product price: $82.69
/ea
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pole Diameter 1.6" to 4.5"
- Solar Panel Mount Type Edge Clip
- Tilt Adjustment 0° to 90°
- Typical Solar Panel Size 30W to 80W
- Pole Attach Stainless Steel Hose Clamp (5/16" driver)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tycon Systems
- MFR # TPSM-30-80-SP
- Zoro # G4842768
- UPC # 810017122202
- Country of Origin China
- Category Solar Panel Accessories
Dimensions
Pole Diameter | 1.6" to 4.5" |
Typical Solar Panel Size | 30W to 80W |
Solar Panel Width | 16" to 26" |
Details
Item | Solar Panel Pole |
Solar Panel Mount Type | Edge Clip |
Tilt Adjustment | 0° to 90° |
Pole Attach | Stainless Steel Hose Clamp (5/16" driver) |
Wind Speed Rating | 110MPH |
Description
Side of Pole mount for 30W-80W solar panel, 2-4" dia pole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Body Gasket, 1-1/4 and 1-1/2 in. (GK125-150-N)
- CITEL Surge Protector, 1 Phase, 240/480V, 2 (DS72US-240T/NN)
- PARTNERS BRAND UV Cable Ties, 50#, 16", Black, 500/Case (CTUV1650)
- HUBBELL 3 Wire Straight Blade Plug Hospital Grade 250VAC 15A (HBL8666V)
- TYCON SYSTEMS Touch-up Pen for Tycon Enclosures (ENC-TOUCHUP_PEN)
- TYCON SYSTEMS Remotepro - 1400W Solar, 12V 52Ah Batt, 24/48V Out, Manageable, 100WOut (RPSTL24/48M-400-1440)
- TYCON SYSTEMS Remotepro, 8W, 30W Solar, 432W Batt, 24V Poe (RPPL2424-36-30)
- TYCON SYSTEMS Outdoor Aluminum Enclosure 21X14X15 (ENC-AL-21x14x15)
- TYCON SYSTEMS Remotepro, 25W, 170W Solar, 100Ah Batt, Mppt (RPS12/24M-100-170)
- TYCON SYSTEMS 12AWG MC-4 RemotePro Outdoor Cable .33m (RPST-CBL-2PNL-Conn)
- XANTREX C-Series Solar Charge Controller - 40 Amps (C40)
- Tycon Systems Solar Panel Accessories