Shop All Solar Panel Accessories
Tycon Systems
Solar Mt, 1X 10-15W Panel, Side Of Pole
Mfr # TPSM-10-15-SP
Zoro # G800717020
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wind Speed Rating 110MPH
- Typical Solar Panel Size 10W to 15W
- Solar Panel Mount Type Edge Clip
- Tilt Adjustment 0° to 90°
- Pole Diameter 1.6" to 4.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tycon Systems
- MFR # TPSM-10-15-SP
- Zoro # G800717020
- UPC # 810017123322
- Country of Origin China
- Category Solar Panel Accessories
Dimensions
Typical Solar Panel Size | 10W to 15W |
Pole Diameter | 1.6" to 4.5" |
Solar Panel Width | Up to 14" |
Details
Item | Solar Panel Pole |
Wind Speed Rating | 110MPH |
Solar Panel Mount Type | Edge Clip |
Tilt Adjustment | 0° to 90° |
Pole Attach | Stainless Steel Hose Clamp (5/16" driver) |
Description
Side of Pole mount for 10W-15W solar panel, 10-14" Panel Width, 2-4" dia pole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire Kit, 25 ft Length Each, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDKIT)
- ZORO SELECT Round Indicator Light, Red, 12VDC, IP Rating: 40 (24M020)
- MACROMATIC Time Dlay Rlay, 240VAC, 10A, DPDT, 0.05 sec. (TR-50221-04)
- POWER FIRST 6 AWG Vinyl Ring Terminal 3/8" Stud PK20 (5WHG7)
- TYCON SYSTEMS Remotepro, 20W, 30W Solar, 432W Batt, 48V Poe (RPS12-100-85)
- TYCON SYSTEMS Outdoor Encl, DieCast Al, 10x8x3", Hinged (ENC-DC-10x8x3)
- TYCON SYSTEMS Remotepro, 8W, 30W Solar, 432W Batt, 12V 20A (RPPL12-36-35)
- TYCON SYSTEMS Large Steel Encl, Rack Mount, 24x24x16" (ENC-STL-24x24x16)
- TYCON SYSTEMS Rpstl48-400-340 (RPSTL48-400-340)
- TYCON SYSTEMS Remotepro, 8W, 30W Solar, 432W Batt, 24V 20A (RPPL24-36-30)
- AIMS POWER MC4 Branch/Splitter Connector Pair (PVMC4-2TO1)
- Tycon Systems Solar Panel Accessories