Shop All Solar Panel Accessories
Tycon Systems
Remotepro 100W, 720W Solar, 720Ah Batt, Mppt, RPAL48-720-720
Mfr # RPAL48-720-720
Zoro # G700716932
product price: $8,029.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$8,029.99
Free 30-Day Returns
Key Features
- Enclosure Type ENC-AL-65x18x20 Ground Mount, Diamond Plate Aluminum
- Battery Type Maintenance Free, Non-Spillable, Valve Regulated, Sealed, Pure Lead Carbon AGM
- Wind Speed Rating 90MPH
- Operating temperature -30°C to +60°C (-22°F to 140°F)
- Bulk Charge 57.6V @ 48V Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tycon Systems
- MFR # RPAL48-720-720
- Zoro # G700716932
- Country of Origin United States
- Category Solar Panel Accessories
Dimensions
Enclosure Size | 65 x 18 x 20" (1651 x 457 x 508mm) |
Solar Panel Dims (L x W x T) | 720W Solar Array 78 x 77 x 1.6" (1980 x 1956 x 40mm) |
Details
Item | Solar Charge Controller |
Enclosure Type | ENC-AL-65x18x20 Ground Mount, Diamond Plate Aluminum |
Battery Type | Maintenance Free, Non-Spillable, Valve Regulated, Sealed, Pure Lead Carbon AGM |
Wind Speed Rating | 90MPH |
Operating temperature | -30°C to +60°C (-22°F to 140°F) |
Bulk Charge | 57.6V @ 48V Battery |
Over-discharge recovery volts | 50.4V @ 48V Battery (User Settable) |
Controller Type | Manageable MPPT with 7 port GigE PoE Switch. Remote Monitoring. |
Controller Self Consumption | <3.5W |
Float Charge | 55.2V @ 48V Battery |
Over-discharge protection | 44.4V @ 48V Battery (user settable) |
Controller Outputs | 4 Port 802.3at or 24V Passive, 3 Port 24/48V 30W Passive PoE. Aux Port 24/48V 2.5A |
Internal Mount Features | DIN Rail/Flat Plate Mounting Brackets Welded to Door and Back |
Description
RemotePro 48V 100W Remote Power System,720W Solar Panel & Mount, Aluminum Enclosure, 48V 720Ah Battery, MPPT, 7 24/48V Gigabit 802.3at PoE,Remote Management, 24/48V 2.25A Aux port.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Angle Fittings - 1/2'', 10PK (BLTAF012010)
- GARDNER BENDER 8" L Releasable Cable Tie 50 lb Black PK 25 (47-108UVB)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Green (ZB4BK1733)
- ZORO SELECT Pin and Sleeve Connector, Blue, 5.0 HP (BRY460C9W)
- TYCON SYSTEMS Mppt Solar Chrg Ctrl, 12/24V 60A, 30A Load (TP-SC24-60N-MPPT)
- TYCON SYSTEMS Remotepro, 8W, 30W Solar, 432W Batt, 24V Poe (RPPL2424-36-30)
- TYCON SYSTEMS Remotepro, 20W, 30W Solar, 432W Batt, 48V Poe (RPS12-100-85)
- TYCON SYSTEMS Remotepro, 8W, 35W Solar, 432W Batt, 24V Poe (RPPL1224-36-35)
- TYCON SYSTEMS Tpdin Poe Powered Relay (TPDIN-POE-RELAY)
- TYCON SYSTEMS Remotepro, 2.5W, 15W Solar, 108W Batt (RPDC12-9-15)
- TYCON SYSTEMS Mppt Solar Chrg Ctrl, 12/24V 30A, 20A Load (TP-SC24-30N-MPPT)
- Tycon Systems Solar Panel Accessories