Shop All Solar Panels
Tycon Systems
Polycrystalline Solar Panel Kit, 85 W, 12V DC, 4.43 A
Mfr # TPSK12-85W
Zoro # G600717077
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type Polycrystalline
- Voltage @ Maximum Power Point 12V DC
- Current @ Maximum Power Point 4.43 A
- Overall Width 26 in
- Overall Height 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tycon Systems
- MFR # TPSK12-85W
- Zoro # G600717077
- UPC # 810017122172
- Country of Origin Viet Nam
- Category Solar Panels
Dimensions
Overall Width | 26 in |
Overall Height | 34 in |
Pole Diameter | 2" to 4.5" |
Details
Item | Solar Panel Kit |
Maximum Power Point | 85 W |
Cell Type | Polycrystalline |
Voltage @ Maximum Power Point | 12V DC |
Current @ Maximum Power Point | 4.43 A |
Wind Speed Rating | 110MPH |
Pole Mount Model | TPSM-30-80-SP |
Cable - 2 Cond - Outdoor | 12AWG x 10' |
Operating temperature | -40C to +85C |
Solar Panel Model | TPS-12-80W |
Continuous Power with 6 Hours Peak Sun | 20W |
Continuous Power with 3 Hours Peak Sun | 10W |
Charge Controller Model | TP-SC24-20 |
Description
85W 12V Solar Kit: 85W 12V Panel, Pole Mount, PWM Controller, Cable, Supports 20W continuous
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINDER Min. Relay, SPDT 16A, 12V DC, AgNi, 10PK (46.61.9.012.0040)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 30A, DPST-N/O (RIB01P30-S)
- BRYANT Receptacle, Single, Commercial/Industrial, 2-Pole 3-Wire Grounding, 20A 250V, 6-20R, White (5461W)
- PANDUIT Blade Kit, Gs2b, Gs2bl, Ppts Tools (K2-BLD2)
- TYCON SYSTEMS Polycrystalline Solar Panel Kit, 35 W, 12V DC, 1.74 A (TPSK12-35W)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990138)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12/18V, MC4 (MAX4021055)
- WASSERSTEIN Solar Panel, 2 W, 5V, Cable Connector (ArloEssentialSolarWhtUSN)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12/18V, MC4 (MAX3516755)
- WASSERSTEIN Solar Panel, 2 W, 6V, Cable Connector (ArloUltraSolarWhtUSNN)
- NITECORE Solar Panel, 100 W, DC, USB type C & A (6952506493821)
- Tycon Systems Solar Panels