Shop All Solar Panels
This Product is Discontinued
Tycon Systems
Polycrystalline Solar Panel, 24V DC, 72 Cells (Discontinued)
Mfr # RPMS24-360-650
Zoro # G3563328
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Cell Type Polycrystalline
- Number of Cells 72
- Height 78 in
- Width 77 in
- Nominal Output Power 600 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tycon Systems
- MFR # RPMS24-360-650
- Zoro # G3563328
- UPC # 709257276670
- Country of Origin Unknown
- Category Solar Panels
Dimensions
Height | 78 in |
Width | 77 in |
Details
Item | Solar Panel |
Cell Type | Polycrystalline |
Number of Cells | 72 |
Nominal Output Power | 600 W |
Panel Max. Power Point Voltage | 24V DC |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.