Shop All Ethernet Switches
Tycon Systems
PoE Switch, 12-56Vin, 5xPort, 2A, Vin=Vout
Mfr # TP-SSW5-NC
Zoro # G4404875
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.6"
- Depth 3.5"
- Width 4.6"
- Product Type Ethernet Switch
- Power Source AC Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tycon Systems
- MFR # TP-SSW5-NC
- Zoro # G4404875
- UPC # 810017122233
- Country of Origin Taiwan, Province of China
- Category Ethernet Switches
Dimensions
Height | 1.6" |
Depth | 3.5" |
Width | 4.6" |
Details
Product Type | Ethernet Switch |
Power Source | AC Adapter |
Description
12-56V 5 port High Power (2A/port) PoE 10/100BASET switch. PoE voltage = Input voltage. Non IEEE 802.3af compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODAK Luma 450 Portable Full HD Smart Projector - Wi-Fi, Bluetooth, HDMI Mini Home Theater System (RODPJS450)
- MIDLAND RADIO Portable Two Way Radios, UHF Band Type (BR200X6BGC)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for CyberPower 1500 AVR - 2 Pack (ML9-12MP251124741014)
- AUDIOVOX Audiovox SHSB1 Seat Heater for Either Cloth or Leather Seats (SHSB1)
- TYCON SYSTEMS PoE Sw, 12-56V 5xPort, GigE Pasv, Vin=Vout (TP-SW5G-NC)
- TYCON SYSTEMS 24V 18W Rev Voltage Poe Inserter, Current Ind (TP-POE-24iR-CI)
- TYCON SYSTEMS 18-36V In, Dual 56Vdc 802.3Af/At Poe, 70W (TP-DC-2448GDx2-HP)
- TYCON SYSTEMS Poe Switch, Gige 8X 802.3Bt, 2Xsfp, Mgmt, Din (TP-SW8GBT-2SFP)
- TYCON SYSTEMS 48V 24W Gigabit Passive Poe Inserter (TP-POE-48G-24W)
- TRENDNET Gigabit Ultra PoE Plu Injector, TPE117GI (TPE-117GI)
- TP-LINK 10G Multi-Gigabit Unmanaged Switch (TL-SX105)
- Tycon Systems Ethernet Switches