Shop All Surge Protectors
Tycon Systems
Outdoor Enclosure for Surge Supressor
Mfr # ENC-ESP-100-POE
Zoro # G4583208
$19.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8 in
- Depth 1 3/4 in
- Width 1 3/4 in
- Weatherproof Rating Nema 4X, IP65
- Temperature Rating - 50 to + 85 °C ( - 58 to + 185 °F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tycon Systems
- MFR # ENC-ESP-100-POE
- Zoro # G4583208
- UPC # 810017120093
- Country of Origin Taiwan, Province of China
- Category Surge Protectors
Dimensions
Length | 8 in |
Depth | 1 3/4 in |
Width | 1 3/4 in |
Details
Item | Surge Suppressor |
Weatherproof Rating | Nema 4X, IP65 |
Temperature Rating | - 50 to + 85 °C ( - 58 to + 185 °F) |
Humidity (RH) | 0 % - 10 0% |
Description
Weatherproof Outdoor Enclosure for TP-ESP-100 series of Ethernet surge suppressors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA L14-30P 30A 125/250V 4-Prong Locking Male Plug With UL, C-UL Approval in Orange (ASL1430P)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 10' Long - White (HS357-S10-WHITE)
- KILLARK Conduit Outlet Body, Aluminum, LB (GECLBT-3)
- TEMPCO Thermocouple Probe, K, 24In, .062In Sheath (MTA01344)
- TYCON SYSTEMS 10Gbps 56V PoE Comp Surge Protector (TP-ESP-10G-POE)
- TYCON SYSTEMS GigE 24V PoE Compatible Surge Protector (TP-ESP-1000-POE24)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (M50-277Y-A)
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4 (STP480D07)
- CITEL Surge Protector, 1 Phase, 120/240V, 2 (DS72US-120T/NN)
- SCHNEIDER ELECTRIC Surge Arrester, 2 Phase, 120/240V, 2 Poles, 3 (M9L12240)
- EATON Surge Protector, 1 Phase, 120/240V, 2 Poles, 2 (CHSPT2ULTRA)
- Tycon Systems Surge Protectors