Shop All Solar Panel Accessories
Tycon Systems
Outdoor Aluminum Enclosure 21X14X15
Mfr # ENC-AL-21x14x15
Zoro # G300717087
product price: $659.99
/ea
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Type Powder Coated Aluminum
- Enclosure Mounting Wall or pole mount with U Bolt or hose clamps
- Enclosure External Size (LxWxD) 21 x 14 x 15" (533 x 356 x 381mm)
- Weatherproofing Nema 4X / IP65
- Interior Mounts 4" Long Din Rails(4), Din Rail Mounts(4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tycon Systems
- MFR # ENC-AL-21x14x15
- Zoro # G300717087
- UPC # 810017123551
- Country of Origin China
- Category Solar Panel Accessories
Dimensions
Enclosure External Size (LxWxD) | 21 x 14 x 15" (533 x 356 x 381mm) |
Details
Item | Enclosure |
Enclosure Type | Powder Coated Aluminum |
Enclosure Mounting | Wall or pole mount with U Bolt or hose clamps |
Weatherproofing | Nema 4X / IP65 |
Interior Mounts | 4" Long Din Rails(4), Din Rail Mounts(4) |
Description
Aluminum Outdoor Enclosure 21x14x15 inside, pole/wall mountable. Holds 4 TPBAT12-52 batteries, 45C pwr vent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD16168)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, Yellow, Nylon Jacket, PVC Insulation (11584005)
- LEGRAND Single Round Opening, Gray (G4047AX)
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (QO130M200PC)
- TYCON SYSTEMS Remotepro, 8W, 30W Solar, 432W Batt, 24V 20A (RPPL24-36-30)
- TYCON SYSTEMS Remotepro, 8W, 30W Solar, 432W Batt, 48V Poe (RPPL2448-36-30)
- TYCON SYSTEMS PV Solar M+F Connector Kit (MC4-CONNKIT)
- TYCON SYSTEMS Tpdin Poe Powered Relay (TPDIN-POE-RELAY)
- TYCON SYSTEMS Rps1224-100-85 (RPS1224-100-85)
- TYCON SYSTEMS Remotepro, 25W, 170W Solar, 100Ah Batt, Pwm (RPS12/24-100-170)
- EGO EGO CH1800 POWER+ Nexus Solar Panel Charger (CH1800)
- Tycon Systems Solar Panel Accessories